Robinair Valve
We make finding a robinair valve fast and simple every time!
Shop Robinair Valve results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Piercing Valves with Flow Control
- Connection Size: 1/4 in OD
- For Use With: Refrigeration Line Piercing Valve; Fits 3/16, 1/4, 5/16, 3/8 OD
Key Features:
- Item: Bullet Piercing Valve
- Connection Size: 1/4 in, 5/16 in, and 3/8 in OD
- For Use With: All CFC, HCFC and HFC Refrigerants, For Use On Low Side of R410 Systems
Key Features:
- Item: Refrigeration Line Piercing Valve
- Connection Size: 1/4 in, 5/16 in, and 3/8 in OD
- For Use With: All CFC, HCFC and HFC Refrigerants
Key Features:
- Item: Bullet Piercing Valve
- Connection Size: 1/2 in and 5/8 in OD
- For Use With: All CFC, HCFC and HFC Refrigerants
Key Features:
- Item: Refrigerant Recovery Machine
- Weight (Lbs.): 18 lb
- Width (In.): 15 in
Key Features:
- Item: Refrigerant RRR Machine
- Includes: (2) Hoses
- Type: A/C
Key Features:
- Item: Refrigerant RRR Machine
- Type: A/C
- Color: Gray
Key Features:
- Item: Refrigeration Line Piercing Saddle Valve
- Connection Size: 1/4 in OD
- For Use With: All CFC, HCFC and HFC Refrigerants
Key Features:
- Item: Recycling Filter-Driers
- For Use With: 17700-2K, 17700A, 34288, 34288NI, 34700, 34700-2K, 34788, 34788-H, 34788NI, 34788NI-H, 34800, 34800-2K, 34888HD, 34900, 34988, 34988NI, 34998, AC1234-4, AC1234-6, AC1234-9
- Application: Automotive
Key Features:
- Item: Refrigerant Evacuation Pump
- HP: 1/3 hp
- Voltage: 115V AC
Key Features:
- Item: Vacuum Pump Oil 4 Gal Per Case,PK4
- SAE Grade: Not Specified
- NSF Rating: Not Rated
Key Features:
- Item: Refrigerant RRR Machine
- Type: A/C
- Color: Gray
Key Features:
- Item: Couplers
- Number of Pieces: 2
- Application: Automotive A/C
Key Features:
- Item: Vacuum Pump Oil, 12 Qts
- Package Quantity: 12
Key Features:
- Item: Manifold Hose Kit
- Number of Pieces: 6
- Includes: 72 in R-134A Hose Set, 90 Degrees Manual Couplers, ACME Bottom Ports, Brass Manifold with Easy-To-Grip Handles, R12/R134A Gauges, Rear R134A and Acme Fittings for Holding Hoses