Robinair Rubber Hoses & Lines
If you need robinair rubber hoses & lines we have them at everyday low prices.
Shop Robinair Rubber Hoses & Lines results
(Showing 1 - 12)
Relevance
Key Features:
- Outside Dia.: 45/64 in
- Application: Automotive
- For Use With: R-1234yf POE Oil Only A/C System
Key Features:
- Hose Inside Dia.: 5/8 in
- Hose Length: 50 ft
- Max. Working Pressure @ 70 F: 95 psi
Key Features:
- Hose Inside Dia.: 3/4 in
- Hose Length: 50 ft
- Max. Working Pressure @ 70 F: 80 psi
Key Features:
- Hose Inside Dia.: 5/8 in
- Hose Length: 100 ft
- Max. Working Pressure @ 70 F: 83 psi
Key Features:
- Hose Inside Dia.: 1 in
- Hose Length: 50 ft
- Max. Working Pressure @ 70 F: 75 psi
Key Features:
- Overall Length: 6 in
- Application: Multipurpose
- Overall Width: 1 1/4 in
Key Features:
- Stores: (5) Blades
- Blade Operation: Retractable
- Item: Pocket Safety Cutter
Key Features:
- Handle Material: Plastic
- Number of Blades Included: 1
- Disposable: No
Key Features:
- Voltage: 24V
- Application: Vertical Mount Oil and Fuel Pump Designed For Light Industrial, Automotive, Heating, Marine
- HP: 0.43
Key Features:
- Item: Refrigerant Recovery Machine
- Weight (Lbs.): 18 lb
- Width (In.): 15 in
Key Features:
- Item: Refrigerant RRR Machine
- Includes: (2) Hoses
- Type: A/C
Key Features:
- Item: Recycling Filter-Driers
- For Use With: 17700-2K, 17700A, 34288, 34288NI, 34700, 34700-2K, 34788, 34788-H, 34788NI, 34788NI-H, 34800, 34800-2K, 34888HD, 34900, 34988, 34988NI, 34998, AC1234-4, AC1234-6, AC1234-9
- Application: Automotive