Robertshaw Valve
We make finding a robertshaw valve fast and simple every time!
Shop Robertshaw Valve results
(Showing 1 - 15)
Relevance
Mfr # IMV-494
Key Features:
- Item: Commercial Ice Maker Water Valve
- For Use With: Residential Ice Makers
- Material of Construction: Polypro
Mfr # 61005273
Key Features:
- Item: Ice Maker and Water Valve
- Fits Brand: Admiral, Amana, Caloric, Crosley, Estate, Glenwood, Hardwick, Inglis, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Roper, Whirlpool
- For Use With Mfr. Model Number: ATF1836ARB, ATF1836ARQ, ATF1836ARS, ATF1836ARW, ATF2136ARB, ATF2136ARQ, ATF2136ARS, ATF2136ARW, ATF2138AEB, ATF2138AEQ, ATF2138AES, ATF2138AEW, CT19B6FQ, CT19B6FW, CT19F6FQ, CT19F6FW, CT19G6FQ, CT19G6FW, CT21B6FQ, CT21B6FW, CTF1722ARW, CTF1722GRQ, CTF1722GRW, CTF1826ARB, CTF1826ARQ, CTF1826ARU, CTF1826ARW, CTF1921ARA, CTF1921ARW, CTF1922ARQ, CTF1922ARW, CTF1922GRQ, CTF1922GRW, CTF1925GRQ, CTF1925GRW, CTF2125GRQ, CTF2125GRW, CTF2126ARB, CTF2126ARQ, CTF2126ARU, CTF2126ARW, LTF1812ARB, LTF1812ARW
Mfr # 458548-01
Key Features:
- Item: Water Valve
- For Use With Mfr. Model Number: AM-50BAE, AM-50BAE-AD, AM-50BAE-ADDS, AM-50BAE-DS
- Package Quantity: 1
Mfr # 710-502
Key Features:
- BtuH Capacity: 70,000 BtuH
- Coil Volts: 750 mV
- Gas Type: NG/LP
Mfr # IMV-0402
Key Features:
- Item: Dishwasher and Ice Maker Water Valve
- Type: 3/8 in ID Hose
- For Use With: Ice Makers and Dishwashing Machines
Mfr # IMV-865
Key Features:
- Item: Low Flow Ice Machine Water Valve
- Type: 1/2 in ID Hose
- For Use With: Low Flow Applications
Mfr # 94A10501
Key Features:
- Pipe Size: 1"
- Body Material: Brass
- Body Style: Inline
Mfr # V46AA-1C
Key Features:
- Type: 2 Way
- For Use With: Non Corrosive Refrigerants
- Application: Head Pressure Control with Non-Corrosive Refrigerants
Mfr # 780-845
Key Features:
- Electrical Ratings: 24V AC
- Voltage: 24
- Prepurge Time (Sec.): 360 sec
Mfr # 94A10401
Key Features:
- Pipe Size: 3/4"
- Body Material: Brass
- Body Style: Inline
Mfr # 3U0111-01
Key Features:
- Item: Water Valve
- For Use With Mfr. Model Number: KM-13, KM-1300MAH, KM-1300MRF, KM-1300MWH, KM-1300SAF, KM-1300SAF3, KM-1300SAH3, KM-1300SRH, KM-1300SRH3, KM-1300SWF3, KM-1600MRE, KM-1600MRF, KM-1600MRF3, KM-1600MRH, KM-1600MRH3, KM-1600SRE3, KM-1600SRF, KM-1600SRF3, KM-1600SWE3, KM-1600SWF, KM-1600SWF3
- Package Quantity: 1
Mfr # IMV-124
Key Features:
- Includes: Solenoid
- For Use With Mfr. Model Number: 12544124
- Item: Water Valve, N-86 Dual, 5/16" Quick Connect
Mfr # IMV-399
Key Features:
- Includes: Solenoid
- Item: Water Valve, S-53, 1/4" Quick Connect
- Fits Brand: Manitowoc
Mfr # IMV-003
Key Features:
- Includes: Solenoid
- Item: Ice Maker Water Valve, 3/8" 18 FNPT
- Fits Brand: Manitowoc
Mfr # EHW25AJP01
Key Features:
- Pipe Size: 1"
- Body Material: Lead-Free Brass
- Body Style: 2-Way