Robertshaw Duct Pressure Switches
If you need robertshaw duct pressure switches we have them at everyday low prices.
Shop Robertshaw Duct Pressure Switches results
(Showing 1 - 13)
Relevance
Key Features:
- Includes: Adjustment Tool, Mounting Hardware
- Item: Air Pressure Switch
- Agency Compliance: CSA Certified, UL listed
Key Features:
- Application: Air Filtration, Furnace Control, Humidity Detection and Control, Commercial HVAC, Residential HVAC
- Function: Sense Positive, Negative or Differential Air Pressure
- Differential (In. WC): 0.02 to 0.8
Key Features:
- Electrical Rating: 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
- Width (In.): 3 1/4 in
- Features: Adjustable Set Point Range as Low as 0.05 in to 12.0 in wc, Compact Size, Wide Operating Temperature Range, Reliability, Long Life and Proven Ability to Withstand High Shock and Vibration Condition
Key Features:
- Function: Designed to Monitor the Fan Housing Pressure
- Item: Air Sensing Switch
- Application: Industrial HVAC, Commercial HVAC
Key Features:
- Motor Enclosure: Open Air Over
- Housing Dia.: 8 in
- Max. Wattage: 56
Key Features:
- Pressure Setting Range (In. WC): 0.10 - 10.0
- Agency Compliance: CE and CSA Certified, UL and C-UL listed
- Operating Temp. Range (F): -40 to 180
Key Features:
- Item - Relay: Prewired Relay
- Application - Prewired Relay: Power
- Coil Volts: 208 to 277V AC, 24V AC/DC
Key Features:
- Item: Pressure Switch
- Pressure Switch Application: Air Compressor
- Manual Switch Action: None
Key Features:
- Item: Pressure Switch Cover
- Thread Size: Not Applicable
- Type: With Auto/Off Knob
Key Features:
- Item: IEC Timer Module
- Delay Type: Off Delay
- Range of Time Delay: 10.00 sec to 180.00 sec
Key Features:
- Item: Ignition Control
- Voltage: 24
- Pressure Setting Range (In. WC): 3.5
Key Features:
- Agency Compliance: CSA
- Includes: (2) Porcelain Nuts
- For Use With: Robertshaw HVN Series or an Eaton NC4100 Series Gas Valve
Key Features:
- BtuH Capacity: 70,000 BtuH
- Coil Volts: 750 mV
- Gas Type: NG/LP