Ring Magnet Neodymium
We make finding a ring magnet neodymium fast and simple every time!
Shop Ring Magnet Neodymium results
(Showing 1 - 15)
Relevance
Mfr # 10E795
Key Features:
- Material: Ceramic 5
- Max. Pull: 4.4 lb
- Thickness: 0.331 in
Mfr # NE365200250NP35
Key Features:
- Diameter: 23/64 in
- Material: Grade 35 Neodymium
- Overall Length: 1/4 in
Mfr # 10E805
Key Features:
- Diameter: 1 in
- Material: Grade 42 Neodymium
- Casing Material: Nickel Plated
Mfr # 10E797
Key Features:
- Material: Ceramic 5
- Max. Pull: 9.8 lb
- Thickness: 0.406 in
Mfr # 10E783
Key Features:
- Material: Ceramic 8
- Max. Pull: 0.4 lb
- Thickness: 0.125 in
Mfr # 10E794
Key Features:
- Material: Ceramic 5
- Max. Pull: 1.3 lb
- Thickness: 0.187 in
Mfr # F1405
Key Features:
- Diameter: 1 23/32 in
- Material: Ceramic 8
- Max. Pull: 7 lb
Mfr # 710006
Key Features:
- Diameter: 2 13/16 in
- Material: Ceramic 8
- Max. Pull: 19 lb
Mfr # 455005
Key Features:
- Material: Ceramic 8
- Max. Pull: 41 lb
- Overall Height: 3/4 in
Mfr # 6YA63
Key Features:
- Diameter: 1 2/11 in
- Material: Bonded Neodymium
- Max. Pull: 4 lb
Mfr # 431005
Key Features:
- Diameter: 2 13/16 in
- Material: Ceramic 8
- Max. Pull: 11 lb
Mfr # 6XY89
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 65 lb
- Thickness: 0.375 in
Mfr # 10E760
Key Features:
- Diameter: 3/8 in
- Material: Grade 35 Neodymium
- Casing Material: Nickel Plating
Mfr # 7217
Key Features:
- Material: Ceramic
- Max. Pull: 25 lb
- Thickness: 0.375 in
Mfr # 7516
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 11 lb
- Overall Height: 1 in