Rigid Tools
If you need rigid tools we have them at everyday low prices.
Shop Rigid Tools results
(Showing 1 - 15)
Relevance
Mfr # T-260
Key Features:
- Item: Drain Cleaning Tool set
- Material: Steel
- Size: 1-1/8 in to 2-3/8 in
Mfr # 67053
Key Features:
- Package Quantity: 1
Mfr # 708
Key Features:
- Item: Mechanical Retrieval Tool
- Type: Rigid, 2-Jaw
- Length (In.): 8 in
Mfr # 23702
Key Features:
- Voltage: 115
- Application: Drain & Sewer Lines
- Includes: A Frame, 12 Pin Key, (2) Rear Hose Guides, 10 Sections Of 1-1/4" Cables, 3 Cable
Mfr # 902
Key Features:
- Item: Soil Pipe Torque Wrench
- Type: 60 in-lbs.
- Construction: Steel With Cast Aluminum Handle
Mfr # 151
Key Features:
- Cutting Capacity: 1/4 in to 1-5/8 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Aluminum
Mfr # K-6P
Key Features:
- Item: Closet Auger
- Type: Dual Powered
- Drain Line Capacity I.D. (In.): Up to 2
Mfr # 22XP49
Key Features:
- Item: Drain Cleaning Tool Set
- For Use With: 22XP37
- Includes: 5/8 Bulb Auger, 5/8 C-Cutter, 5/8 Drop Head Auger, 5/8 Coupling Pin Key, 5/8 Spade Cutter
Mfr # 27013
Key Features:
- Package Quantity: 1
Mfr # RP 350
Key Features:
- Item: Cordless Press Tool Kit
- Voltage: 18 V
- Use With Pipe/Tubing Material: Carbon Steel, Copper, PEX, Stainless Steel
Mfr # 72
Key Features:
- Item: Deburring Tool
- Fits Brand: Ridgid
- For Use With Mfr. Model Number: 35155
Mfr # RP241
Key Features:
- Item: Cordless Press Tool Kit
- Series: RIDGID
- Voltage: 12 V
Mfr # 57003
Key Features:
- Item: Faucet and Sink Tool
- Hex Size (In.): 5/8 in, 3/4 in, 7/8 in, 1 in
- Type: 1 Handed
Mfr # 458R
Key Features:
- Item: Flaring Tool
- Flare Type: Single 45 Degree
- Capacity Tubing O.D. (In.): 1/8, 3/16, 1/4, 5/16, 3/8 1/2, 5/8, 3/4