Rigid Cutter
Count on great prices, fast shipping and friendly service every time you order a rigid cutter from Zoro.
Shop Rigid Cutter results
(Showing 1 - 15)
Relevance
Mfr # PC-1250
Key Features:
- Cutting Capacity: 1/8 in to 1-5/8 in
- Cuts: CPVC, PB, PE, PEX, Plastic, Polyethylene, Polypropylene, PVC, Rubber
- Body Material: Plastic
Mfr # 632-32985
Key Features:
- Package Quantity: 1
Mfr # T-207
Key Features:
- Item: Spiral Saw Tooth Cutter
- Impact Rated: No
- For Use With Mfr. Model Number: 24853, 26993, 26998, 27003, 27008, 27013, 35473, 35998, 36003, 36008, 36018, 36023, 36028, 3613, 53107, 53112, 53117, 53122, 53127, 58920, 59000, 71702, 71722, 78347
Mfr # 44190
Key Features:
- Item: Replacement Cutter Wheel
- For Use With: 4CW52 Pipe Cutter And Ridgid Mfg Model# 202, 360, 820, 364 And 732 Pipe/Tube Cutters
- Material: Steel
Mfr # T-411
Key Features:
- Item: Double Cutter
- Material: Steel
- Size: 2 in W
Mfr # 818
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 18 in
- Jaw Capacity: 2 1/2 in
Mfr # 104
Key Features:
- Cutting Capacity: 3/16 in to 15/16 in
- Cuts: Aluminum, Brass, Copper, Plastic
- Body Material: Zinc
Mfr # 32985
Key Features:
- Measurement Type: SAE
- Includes: Belt Pack Pouch
- Insulated / Uninsulated: Insulated
Mfr # 103
Key Features:
- Cutting Capacity: 1/8 in to 5/8 in
- Cuts: Aluminum, Brass, Copper, Plastic
- Body Material: Zinc
Mfr # 12-R
Key Features:
- Item: Manual Ratchet Pipe Threader
- Application: Pipe Threading
- Functions With: Pipes
Mfr # 00-R
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Die Heads
- Pipe Threading - Item: Manual Threader Die Head
- Die Head Opening Type: Manual
Mfr # 150
Key Features:
- Cutting Capacity: 1/8 in to 1-1/8 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Zinc