Ridgid Straight Flute Taps
We have the ridgid straight flute taps you need to get the job done right.
Shop Ridgid Straight Flute Taps results
(Showing 1 - 12)
Relevance
Mfr # E-5120
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: 2"-11 1/2
- Tap Chamfer: Taper
Mfr # 2LWP4
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: 3/4"-10
- Shank Dia.: 0.590"
Mfr # 1840235
Key Features:
- Item: Straight Flute Tap
- Tap Style: Straight Flute
- Tap Dimension Type: Inch, Machine, Metric
Mfr # 2087-5
Key Features:
- Item: Straight Flute Hand Tap
- Shank Dia.: 6.48mm
- Tap Thread Size: M5-0.80
Mfr # 626
Key Features:
- Item: Straight Flute Tap
- Number of Flutes: 4
- Overall Length: 7-3/4"
Mfr # 3510A
Key Features:
- Item: Warning Light
- Lamp Type: Led
- Voltage: 12VDC
Mfr # 2LXR3
Key Features:
- Item: Pipe Tap
- Tap Thread Size: 1/8"-27
- Tap Chamfer: Taper
Mfr # 26317
Key Features:
- Item: Tap and Die Set
- Die Shape: Hex
- Tap Dimension Type: Metric
Mfr # 519615
Key Features:
- Material: Polyethylene-Coated Cloth
- Tensile Strength: 22 lb/in
- Color: Yellow
Mfr # 12-R
Key Features:
- Item: Manual Ratchet Pipe Threader
- Application: Pipe Threading
- Functions With: Pipes
Mfr # 300 Complete
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 120 V
- Includes: 1 gal Premium Thread Cutting Oil, Oiler, Clip-On Tool Tray, Stand, Reamer, Full Floating Self Centering Cutter, Transporter, Carriage with Lever, Quick-Open Right Hand NPT Die Head
Mfr # 43358
Key Features:
- Item: Cordless Pressing Tool Kit
- For Pipe Size (In.): 1/2 to 2
- Voltage: 18 V DC