Ridgid Spiral
Count on great prices, fast shipping and friendly service every time you order a ridgid spiral from Zoro.
Shop Ridgid Spiral results
(Showing 1 - 36)
Relevance
Mfr # T-215
Key Features:
- Item: 4-Bladed Cutter
- For Use With Mfr. Model Number: 24853, 26998, 53117, 58920, 59000
- Fits Brand: Ridgid
Mfr # T-207
Key Features:
- Item: Spiral Saw Tooth Cutter
- Impact Rated: No
- For Use With Mfr. Model Number: 24853, 26993, 26998, 27003, 27008, 27013, 35473, 35998, 36003, 36008, 36018, 36023, 36028, 3613, 53107, 53112, 53117, 53122, 53127, 58920, 59000, 71702, 71722, 78347
Mfr # T-408
Key Features:
- Item: Spiral Saw Tooth Cutter
- Material: Steel
- Size: 3 in W
Mfr # K-400 AF with C-45 IW
Key Features:
- Max. Run: 100 ft
- Voltage: 115 V
- Application: Drain Lines
Mfr # 63055
Key Features:
- Package Quantity: 1
Mfr # 63055
Key Features:
- Material - Machining: High Speed Steel
- Cutter Dia.: 5/8 in
- Cutter Thickness: 3/32 in
Mfr # T-50-1
Key Features:
- Item: Spiral Saw Tooth Cutter
- Material: Steel
- Size: 3 in W
Mfr # C-24
Key Features:
- Item: Drain Cleaning Cable
- Material: Steel
- Size: 5/8 in x 100 ft
Mfr # T-411
Key Features:
- Item: Double Cutter
- Material: Steel
- Size: 2 in W
Mfr # 2084400
Key Features:
- Width: 3/4 in
- Length: 2 3/8 in
- Material: Bi-metal
Mfr # 824
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 24 in
- Jaw Capacity: 3 in
Mfr # T-250
Key Features:
- Item: Drain Cleaning Tool set
- Material: Steel
- Size: 7/8 in to 1-3/8 in
Mfr # 818
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 18 in
- Jaw Capacity: 2 1/2 in
Mfr # 64007
Key Features:
- Item: Scoop
- Overall Length: 11 1/2 in
- Color: Orange
Mfr # T-13
Key Features:
- Item: Spiral Saw Tooth Cutter
- Material: Steel
- Size: 2-1/2 in W
Mfr # 12-R
Key Features:
- Item: Manual Ratchet Pipe Threader
- Application: Pipe Threading
- Functions With: Pipes
Mfr # 104
Key Features:
- Cutting Capacity: 3/16 in to 15/16 in
- Cuts: Aluminum, Brass, Copper, Plastic
- Body Material: Zinc
Mfr # K-400 with C-32 IW
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Run: 100 ft of 3/8 in Cable/75 ft of 1/2 in Cable
- Voltage: 115 V
Mfr # 20
Key Features:
- Cutting Capacity: 5/8" to 2-1/8"
- Cuts: Copper, Aluminum, Brass, Steel
- Features: Fold-Away Reamer; Ergonomic Design; Heavy Duty Wheel
Mfr # 00-R
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Die Heads
- Pipe Threading - Item: Manual Threader Die Head
- Die Head Opening Type: Manual
Mfr # 2-A
Key Features:
- Cutting Capacity: 1/8 in to 2 in
- Cuts: Stainless Steel
- Body Material: Iron
Mfr # 101
Key Features:
- Cutting Capacity: 1/4 in to 1-1/8 in
- Cuts: Aluminum, Brass, Copper, Plastic
- Body Material: Zinc
Mfr # PC-1250
Key Features:
- Cutting Capacity: 1/8 in to 1-5/8 in
- Cuts: CPVC, PB, PE, PEX, Plastic, Polyethylene, Polypropylene, PVC, Rubber
- Body Material: Plastic
Mfr # 103
Key Features:
- Cutting Capacity: 1/8 in to 5/8 in
- Cuts: Aluminum, Brass, Copper, Plastic
- Body Material: Zinc
Mfr # 2089100
Key Features:
- Number of Blades: 1
- Blade Material: Bi-Metal
- Overall Thickness: 0.63 in
Mfr # 21304
Key Features:
- Cutting Action: Straight/Curve
- Overall Length: 11 3/4 in
- Material: Cold Formed High Carbon Steel Jaw
Mfr # 40008
Key Features:
- Item: Pipe Inspection Camera Reel
- Pipe Capacity: 3/4 in to 2 in
- Push Rod Length: 85 ft
Mfr # 151
Key Features:
- Cutting Capacity: 1/4 in to 1-5/8 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Aluminum
Mfr # RC-2375
Key Features:
- Cutting Capacity: 1/2 in to 2-3/8 in
- Cuts: CPVC, PEX, Polybutlyene, Polyethylene, PVC, Rubber Hose
- Body Material: Aluminum
Mfr # 226
Key Features:
- Cutting Capacity: 1-1/2 in to 6 in
- Cuts: Cast Iron, Cement, Clay Pipe
- Body Material: Steel
Mfr # 20
Key Features:
- Cutting Capacity: 5/8 in to 2-1/8 in
- Cuts: Aluminum, Brass, Copper, Steel
- Body Material: Aluminum
Mfr # K-400 with C-45 IW
Key Features:
- Max. Run: 75 ft
- Voltage: 115 V
- Application: Drain Lines
Mfr # 27013
Key Features:
- Package Quantity: 1
Mfr # 154
Key Features:
- Cutting Capacity: 1-7/8 in to 4-1/2 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Aluminum
Mfr # 70830
Key Features:
- Fluid Type: Dark
- Container Style: Jug
- Cutting Fluid Sub-Category: Cutting Oils
Mfr # 238-P
Key Features:
- Cutting Capacity: Pipe Up to 8 in dia.
- Cuts: Clay, Concrete, No-Hub Soil Pipe
- Body Material: Steel