Ridgid Pipe Threading Machine Stands
If you need ridgid pipe threading machine stands we have them at everyday low prices.
Shop Ridgid Pipe Threading Machine Stands results
(Showing 1 - 11)
Relevance
Mfr # 70830
Key Features:
- Fluid Type: Dark
- Container Style: Jug
- Cutting Fluid Sub-Category: Cutting Oils
Mfr # VJ-99
Key Features:
- Overall Height: 28 to 52 in
- Load Capacity: 2,500 lb
- Pipe Capacity: 1/8 to 12 in
Mfr # 418
Key Features:
- Item: Bucket Oiler
- Function: Stops Oil Waste and Keeps Dies Flooded with Oil for Quality Threads and Longer Die Life
- Includes: 54 in Hose, One Gallon of Thread Cutting Oil
Mfr # BC610A
Key Features:
- Overall Height: 4-1/2 in
- Pipe Capacity: 1/4 to 6 in
- Material: Cast Iron Base With Anchored Crank Handle
Mfr # 41575
Key Features:
- For Use With: Alloy Metals
- Viscosity: 43 mm2 /s
- Features: Cools Threads And Pipe During Operation, Free Of Chlorine And Other Halogens, Pcbs And Heavy Metals, Speeds Metal Removal
Mfr # 27A
Key Features:
- Overall Height: 19 in
- Pipe Capacity: 1/8 to 6 in
- Features: Bender, Pipe Rest
Mfr # RJ-99
Key Features:
- Overall Height: 32 to 55 in
- Item: Roller Head Pipe Stand
- Features: Locking Ring Allows for Quick Vertical Height Adjustments, Rollers center Pipe and Allow Rotation
Mfr # 20113
Key Features:
- Item: Switch Assembly
- For Use With Mfr. Model Number: 26095
- Impact Rated: No
Mfr # 12-R
Key Features:
- Item: Manual Ratchet Pipe Threader
- Application: Pipe Threading
- Functions With: Pipes
Mfr # 300 Complete
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 120 V
- Includes: 1 gal Premium Thread Cutting Oil, Oiler, Clip-On Tool Tray, Stand, Reamer, Full Floating Self Centering Cutter, Transporter, Carriage with Lever, Quick-Open Right Hand NPT Die Head
Mfr # 43358
Key Features:
- Item: Cordless Pressing Tool Kit
- For Pipe Size (In.): 1/2 to 2
- Voltage: 18 V DC