Ridgid Pipe Stands & Vises
Our endless aisle includes ridgid pipe stands & vises and so much more!
Shop Ridgid Pipe Stands & Vises results
(Showing 1 - 13)
Relevance
Mfr # 460-6
Key Features:
- Material: Ductile Iron Work Surface, Hardened Steel Jaws and Tubular Legs
- Overall Height: 48 in
- Pipe Capacity: 1/8 to 6 in
Mfr # BC510A
Key Features:
- Item: Bench Chain Vise,1/8 to 5 in. Capacity
- Package Quantity: 1
Mfr # 460-12
Key Features:
- Material: Ductile Iron Work Surface, Hardened Steel Jaws and Tubular Legs
- Overall Height: 48 in
- Pipe Capacity: 1/8 to 12 in
Mfr # VF-99
Key Features:
- Material: Tubular Steel
- Overall Height: 28 to 52 in
- Pipe Capacity: 12 in
Mfr # 781300
Key Features:
- Material: Steel
- Overall Height: 28 in to 49 in
- Pipe Capacity: 24 in
Mfr # 781310
Key Features:
- Material: Steel
- Overall Height: 21 in to 36 in
- Pipe Capacity: 24 in
Mfr # 780385
Key Features:
- Material: Steel
- Overall Height: 21 in to 36 in
- Pipe Capacity: 1/8 to 24 in
Mfr # 27A
Key Features:
- Overall Height: 19 in
- Pipe Capacity: 1/8 to 6 in
- Features: Bender, Pipe Rest
Mfr # 69632
Key Features:
- Face Length: 12 in
- Face Width: 5 1/4 in
- Features: Pritchel Hole, Upsetting Block
Mfr # RJ-99
Key Features:
- Overall Height: 32 to 55 in
- Item: Roller Head Pipe Stand
- Features: Locking Ring Allows for Quick Vertical Height Adjustments, Rollers center Pipe and Allow Rotation
Mfr # 12-R
Key Features:
- Item: Manual Ratchet Pipe Threader
- Application: Pipe Threading
- Functions With: Pipes
Mfr # 300 Complete
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 120 V
- Includes: 1 gal Premium Thread Cutting Oil, Oiler, Clip-On Tool Tray, Stand, Reamer, Full Floating Self Centering Cutter, Transporter, Carriage with Lever, Quick-Open Right Hand NPT Die Head
Mfr # 43358
Key Features:
- Item: Cordless Pressing Tool Kit
- For Pipe Size (In.): 1/2 to 2
- Voltage: 18 V DC