Ridgid Pipe Inspection & Location
We have the ridgid pipe inspection & location you need to get the job done right.
Shop Ridgid Pipe Inspection & Location results
(Showing 1 - 14)
Relevance
Key Features:
- Item: Sonde/Line Locator
- Power Source: Cordless
- Includes: Hard Plastic Carrying Case, Surface Markers and Clip, Instructional Video, Operator's Manual and Batteries
Key Features:
- Item: Pipe Inspection Camera Reel
- Pipe Capacity: 1 1/2 in to 8 in
- Push Rod Length: 200 ft
Key Features:
- Item: Sonde/Line Locator
- Power Source: Cordless
- Overall Width: 4 5/16 in
Key Features:
- Item: Pipe Inspection System
- Pipe Capacity: 1 1/2 in to 12 in
- Push Rod Length: 100 ft
Key Features:
- Item: Signal Generator
- Power Source: Battery
- Features: Direct Connection
Key Features:
- Item: Underground Utility Locator
- Power Source: Battery
- For Use On: Energized/Unenergized Lines
Key Features:
- Item: Camera Head Dome
- Type: Replacement
- Push Rod Length (Ft.): Reel Not Included
Key Features:
- For Bowl Shape: Elongated
- With Cover / Without Cover: Without Cover
- Color: White
Key Features:
- Item: Leak Detection Shut-Off Valve
- Pipe Size - Valves: 3/4 in
- Connection Type: NPT
Key Features:
- Item: Chain Wrench
- Pipe Capacity: 2 in to 5 in
- Chain Length: 18 1/2 in
Key Features:
- Item: Buried Line Locator
- Package Quantity: 1
Key Features:
- Item: Manual Ratchet Pipe Threader
- Application: Pipe Threading
- Functions With: Pipes
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 120 V
- Includes: 1 gal Premium Thread Cutting Oil, Oiler, Clip-On Tool Tray, Stand, Reamer, Full Floating Self Centering Cutter, Transporter, Carriage with Lever, Quick-Open Right Hand NPT Die Head
Key Features:
- Item: Cordless Pressing Tool Kit
- For Pipe Size (In.): 1/2 to 2
- Voltage: 18 V DC