Ridgid Pipe Freezers & Thawers
We have the ridgid pipe freezers & thawers you need to get the job done right.
Shop Ridgid Pipe Freezers & Thawers results
(Showing 1 - 11)
Relevance
Key Features:
- Item: Pipe Freezing Unit
- Capacity: 1/2 to 2 1/2 in Copper, 1/2 to 1 in Nominal Steel Pipe
- Power Source: 115V, 1 Ph, 60 Hz
Key Features:
- Item: Pipe Thawing Unit
- Capacity: 1/2 to 1 1/2 in Copper, Steel Or Iron Pipe
- Power Source: 115V, 15 Amps
Key Features:
- Item: Replacement Pipe Freeze Canister
- Capacity: 3/8 to 2-3/8 in
- Features: Ice Plugs Last 15 To 20 min, Non-Toxic, Non-Flammable, Ozone Friendly
Key Features:
- Item: Pipe Freeze Kit
- Capacity: 3/8 to 2-3/8 in
- Application: Rapidly Forms Ice Plug In Static Water Lines Eliminating the Need to Drain Down a System to Make a Repair
Key Features:
- Item: Pipe Freezing Spray
- Container Type: Aerosol
- Characteristics: CFC Free Spray
Key Features:
- Item: Basin Wrench
- Material: Alloy Steel
- Package Quantity: 1
Key Features:
- Item: Drain Cleaning Cable
- Material: Steel
- Size: 5/8 in x 7 1/2 ft
Key Features:
- Item: 403 Tube Bender
- Fits Brand: Ridgid
- For Use With Mfr. Model Number: 36117
Key Features:
- Item: Manual Ratchet Pipe Threader
- Application: Pipe Threading
- Functions With: Pipes
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 120 V
- Includes: 1 gal Premium Thread Cutting Oil, Oiler, Clip-On Tool Tray, Stand, Reamer, Full Floating Self Centering Cutter, Transporter, Carriage with Lever, Quick-Open Right Hand NPT Die Head
Key Features:
- Item: Cordless Pressing Tool Kit
- For Pipe Size (In.): 1/2 to 2
- Voltage: 18 V DC