Ridgid Pipe Cutter Blade
We make finding a ridgid pipe cutter blade fast and simple every time!
Shop Ridgid Pipe Cutter Blade results
(Showing 1 - 15)
Relevance
Key Features:
- Item: 4-Bladed Cutter
- For Use With Mfr. Model Number: 24853, 26998, 53117, 58920, 59000
- Fits Brand: Ridgid
Key Features:
- Item: Spiral Saw Tooth Cutter
- Impact Rated: No
- For Use With Mfr. Model Number: 24853, 26993, 26998, 27003, 27008, 27013, 35473, 35998, 36003, 36008, 36018, 36023, 36028, 3613, 53107, 53112, 53117, 53122, 53127, 58920, 59000, 71702, 71722, 78347
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Die Heads
- Pipe Threading - Item: Threading Machine Die Head
- Die Head Opening Type: Automatic
Key Features:
- Cutting Capacity: 1/4 in to 1-1/8 in
- Cuts: Aluminum, Brass, Copper, Plastic
- Body Material: Zinc
Key Features:
- Item: Manual Ratchet Pipe Threader
- Application: Pipe Threading
- Functions With: Pipes
Key Features:
- Cutting Capacity: 1/8 in to 2 in
- Cuts: Stainless Steel
- Body Material: Iron
Key Features:
- Item: Drain Cleaning Tool set
- Material: Steel
- Size: 7/8 in to 1-3/8 in
Key Features:
- Cutting Capacity: 3/16 in to 1-1/8 in
- Cuts: Aluminum, Brass, Copper, Steel
- Body Material: Zinc
Key Features:
- Cutting Capacity: 1/4 in to 1-5/8 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Aluminum
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 18 in
- Jaw Capacity: 2 1/2 in
Key Features:
- Cutting Capacity: 1/8 in to 1-1/8 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Zinc
Key Features:
- Cutting Capacity: 1/8 in to 5/8 in
- Cuts: Aluminum, Brass, Copper, Plastic
- Body Material: Zinc
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Run: 100 ft of 3/8 in Cable/75 ft of 1/2 in Cable
- Voltage: 115 V
Key Features:
- Cutting Capacity: 1/8 in to 1 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Zinc
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 24 in
- Jaw Capacity: 3 in