Ridgid Level Max
Count on great prices, fast shipping and friendly service every time you order a ridgid level max from Zoro.
Shop Ridgid Level Max results
(Showing 1 - 15)
Relevance
Mfr # 724
Key Features:
- Item: Level, 724 24In. Alum Magnetic
- Package Quantity: 1
Mfr # 395E
Key Features:
- Item: Level-9In. Torpedo Standard
- Package Quantity: 1
Mfr # 12-R
Key Features:
- Item: Manual Ratchet Pipe Threader
- Application: Pipe Threading
- Functions With: Pipes
Mfr # 818
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 18 in
- Jaw Capacity: 2 1/2 in
Mfr # T-250
Key Features:
- Item: Drain Cleaning Tool set
- Material: Steel
- Size: 7/8 in to 1-3/8 in
Mfr # 824
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 24 in
- Jaw Capacity: 3 in
Mfr # 47770
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Replacement Dies
- Pipe Threading - Item: Pipe Dies Set for Threading Machine Die Heads
- For Nominal Pipe Size: 1 in to 2 in
Mfr # 00-R
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Die Heads
- Pipe Threading - Item: Manual Threader Die Head
- Die Head Opening Type: Manual
Mfr # K-400 with C-32 IW
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Run: 100 ft of 3/8 in Cable/75 ft of 1/2 in Cable
- Voltage: 115 V
Mfr # 300 Complete
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 120 V
- Includes: 1 gal Premium Thread Cutting Oil, Oiler, Clip-On Tool Tray, Stand, Reamer, Full Floating Self Centering Cutter, Transporter, Carriage with Lever, Quick-Open Right Hand NPT Die Head
Mfr # 814
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 14 in
- Jaw Capacity: 2 in
Mfr # 40008
Key Features:
- Item: Pipe Inspection Camera Reel
- Pipe Capacity: 3/4 in to 2 in
- Push Rod Length: 85 ft
Mfr # 1224
Key Features:
- Item: Pipe Threading Machine
- Voltage: 120 V
- Includes: (2) Dieheads, Wheel Cutter, Reamer, 3/4 in Comb, 3/16 in Hex Key, 7/32 in Hex Key, 1/4 in Hex Key, Tool Box, Nu-Clear Oil, Wrench
Mfr # 70830
Key Features:
- Fluid Type: Dark
- Container Style: Jug
- Cutting Fluid Sub-Category: Cutting Oils
Mfr # 101
Key Features:
- Cutting Capacity: 1/4 in to 1-1/8 in
- Cuts: Aluminum, Brass, Copper, Plastic
- Body Material: Zinc
Explore More
klever koncept utility knives
dayton bench vises
bessey toggle & latch clamps
snap-on industrial brands socket wrench accessories
nupla axes, hatchets, & splitting wedges
milwaukee shear accessories
stanley drywall specialty tools
snap-on industrial brands dial torque wrenches
qlt by marshalltown concrete floats
proto torque screwdrivers
otc pullers and bearing splitters
greenlee utility knives