Ridgid Jetter Nozzles
Our endless aisle includes ridgid jetter nozzles and so much more!
Shop Ridgid Jetter Nozzles results
(Showing 1 - 15)
Relevance
Mfr # H-52
Key Features:
- Material: Stainless Steel
- size: 1/4"
- Size: 1/4 in
Mfr # H-44
Key Features:
- Material: Stainless Steel
- size: 5/8"
- Size: 5/8 in
Mfr # KJ-1750-C
Key Features:
- Max. Run: 200 ft
- Voltage: 120V AC
- Application: Blasting through Sludge, Soap and Grease Blockages
Mfr # KJ-2200-C
Key Features:
- Max. Run: 200 ft
- Application: Floor Drains, Lavatory Drains, Outside Drains, Sewer Drains, Sink Drains
- HP: 6.5 hp
Mfr # KJ-3100
Key Features:
- Max. Run: 300 ft
- Application: Blasting Through Sludge, Soap and Grease Blockages
- HP: 16 hp
Mfr # PWJET50K
Key Features:
- Item: Jetter Hose Kit50ft.
- Package Quantity: 1
Mfr # T-217
Key Features:
- Item: Drop Head Auger
- Material: Steel
- Size: 4 in L
Mfr # H-1435
Key Features:
- Material: Nylon, Rubber
- size: 1/4" x 35 ft.
- Size: 1/4 in x 35 ft
Mfr # 76090
Key Features:
- Item: Water Jetter Drain Cleaning Machine
- Corded/Cordless: Cordless
- Flow Rate: 5 g/min
Mfr # H-51
Key Features:
- Material: Stainless Steel
- size: 3/4"
- Size: 3/4 in
Mfr # T-250
Key Features:
- Item: Drain Cleaning Tool set
- Material: Steel
- Size: 7/8 in to 1-3/8 in
Mfr # PWJET25K
Key Features:
- Item: Jetter Hose Kit25ft.
- Package Quantity: 1
Mfr # 12-R
Key Features:
- Item: Manual Ratchet Pipe Threader
- Application: Pipe Threading
- Functions With: Pipes
Mfr # AR41003
Key Features:
- Item: Jetter Valve,RC
- Arbor Size: 0
- Package Quantity: 1
Mfr # 818
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 18 in
- Jaw Capacity: 2 1/2 in