Ridgid Bolt & Screw Extractor Sets
Count on great prices, fast shipping and friendly service every time you order ridgid bolt & screw extractor sets from Zoro.
Shop Ridgid Bolt & Screw Extractor Sets results
(Showing 1 - 11)
Relevance
Mfr # 35585
Key Features:
- Item: Screw Extractor Set No. 10
- For Removing Studs, Bolts, Screws: Yes
- Package Quantity: 1
Mfr # 54113
Key Features:
- Type: Left Hand Spiral Flute
- Number of Pieces: 13
- Drive Size (In.): 3/8
Mfr # 11135ZR
Key Features:
- Number of Pieces: 35
- Drive Size (In.): 5/64" to 1/2"
- Drill Size (In.): N/A
Mfr # 3101010
Key Features:
- Type: Spiral Flute/Multi Spline
- Number of Pieces: 48
- Drill Size (In.): 5/64, 7/64, 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 19/64, 5/16, 11/32, 3/8, 13/32, 7/16, 15/32, 1/2
Mfr # 53227
Key Features:
- Type: Multi-Spline
- Number of Pieces: 25
- Drive Size (In.): N/A
Mfr # 1882427
Key Features:
- Application - Tools: Impact
- Bit Style: Phillips
- Fastening Tool Tip Size: #2/#3
Mfr # 1794157
Key Features:
- Item: Magnetic Toolbox Level,12in
- Package Quantity: 6
Mfr # 22124
Key Features:
- Item: Tee Extractor Set
- Type: Ratcheting
- Drill Size (In.): 3/8 to 1-5/8 in
Mfr # 12-R
Key Features:
- Item: Manual Ratchet Pipe Threader
- Application: Pipe Threading
- Functions With: Pipes
Mfr # 300 Complete
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 120 V
- Includes: 1 gal Premium Thread Cutting Oil, Oiler, Clip-On Tool Tray, Stand, Reamer, Full Floating Self Centering Cutter, Transporter, Carriage with Lever, Quick-Open Right Hand NPT Die Head
Mfr # 43358
Key Features:
- Item: Cordless Pressing Tool Kit
- For Pipe Size (In.): 1/2 to 2
- Voltage: 18 V DC