Retaining Plier
We have the retaining plier you need to get the job done right.
Shop Retaining Plier results
(Showing 1 - 15)
Relevance
Mfr # J360A
Key Features:
- Number of Pieces: 6
- Material: Alloy Steel
- Overall Length: 5 3/4 in, 5 7/8 in, 7 1/8 in, 7 1/2 in
Mfr # 929
Key Features:
- Features: Non-Protruding Release Mechanism, Ratcheting Feature Securely Locks Adjustments
- Material: Alloy Steel
- Overall Length: 10 in
Mfr # 926
Key Features:
- Features: Retaining Ring Plier Converts From Internal to External Rings With a Simple Switch of the Red Tab
- Material: Alloy Steel
- Overall Length: 6 1/4 in
Mfr # 9401
Key Features:
- Features: Operates Both Internal and External Rings
- Material: Chromium Molybdenum Steel
- Includes: (1) 5-1/2" Bent Pliers with .038" (1.0mm) Tip; (1) 6" Straight Pliers with .038" (1.0mm) Tip; (1) 5-1/2" Bent Pliers with .047" (1.2mm) Tip; (1) 6" Straight Pliers with .047" (1.2mm) Tip; (1) 7-1/2" Bent Pliers with .070" (1.8mm) Tip; (1) 8" Straight Pliers with .070" (1.8mm) Tip; (1) 8-1/2" Bent Pliers with .090" (2.3mm) Tip; (1) 9" Straight Pliers with .090" (2.3mm) Tip; (1) 5" Hook Tool; (1) 5" Pick Tool
Mfr # 360A
Key Features:
- Item: Plier set
- Material: Steel
- Blade Width: 11.81
Mfr # 927
Key Features:
- Features: Retaining Ring Plier Converts From Internal to External Rings With a Simple Switch of the Red Tab
- Material: Alloy Steel
- Overall Length: 8 in
Mfr # 2078900
Key Features:
- Item: Snap Ring Pliers
- For Use With: Snap Rings
- Features: Includes Four Interchangeable Tips for Ease in Moving From One Project to the Next, Protouch(TM) Grips Provide Extra Comfort for Less Hand Fatigue
Mfr # RT-3
Key Features:
- Number of Pieces: 3
- Material: Alloy Steel
- Overall Length: 6 1/4 in, 8 in, 10 in
Mfr # 00 20 04 SB
Key Features:
- Number of Pieces: 8
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/8 in, 5 1/2 in, 6 1/2 in, 7 1/4 in
Mfr # 00 19 56
Key Features:
- Number of Pieces: 4
- Material: Chrome Vanadium Steel
- Overall Length: 6 3/4 in, 7 1/4 in
Mfr # 2078900
Key Features:
- Features: ProTouchTM Grips Provide Extra Comfort
- Includes: (4) Interchangeable Tips
- Item: Cnvrtbl Snap Ring Pliers,6-1/2"
Mfr # 929
Key Features:
- Item: Jumbo Dust Pan
- Color: Black
- Features: Attachable Telescopic Handle, Electrostatic Powder Coated Steel Handle, Iron Phosphate Conversion Coating, Polypropylene Molded Shell
Mfr # 82150
Key Features:
- Features: Remove and Install External Snap Rings, Fixed Tips, Forged Design, Tapered Jaw Design Allows Increased Reach and Access, 90 Degree Jaws for Excellent Line
- Overall Length: 7", 7", 7", 7"
- Includes: (1) 7" External Straight Snap Ring Pliers, (1) 7" External 90 Snap Ring Pliers, (1) 7" Internal Straight Snap Ring Pliers, (1) 7" Internal 90 Snap Ring Pliers
Mfr # J360B
Key Features:
- Number of Pieces: 12
- Material: Alloy Steel
- Overall Length: 5 3/4 in, 5 7/8 in, 7 1/8 in, 7 3/8 in, 7 1/2 in, 8 5/8 in, 9 in, 9 1/4 in
Mfr # 929*****##*
Key Features:
- Item: Retaining Ring
- Plier Style: Convertible
- Blade Width: 5.5