Restaurant Sinks
We make finding restaurant sinks fast and simple every time!
Shop Restaurant Sinks results
(Showing 1 - 15)
Relevance
Mfr # G-756-E
Key Features:
- Style: Commercial
- Package Quantity: 1
Mfr # 2140CIG
Key Features:
- Pipe Dia. - Drains: 11 1/2 in
- Shape - Drains: Round
- Material of Construction - Drains: Cast Iron
Mfr # FE-1-1812-18L-X
Key Features:
- Material: 18 ga. 304 Stainless Steel
- Overall Height: 42-3/4"
- Overall Length: 38-1/2"
Mfr # SLD-12-X
Key Features:
- Item: Roof and Floor Drain
- Package Quantity: 1
Mfr # 2120GM
Key Features:
- Item: Floor Drain
- Material of Construction: Ductile Iron
- Type: Grate
Mfr # 2110CIG
Key Features:
- Pipe Dia. - Drains: 8 in
- Shape - Drains: Round
- Material of Construction - Drains: Cast Iron
Mfr # SXHT40
Key Features:
- Item: Expansion Tank
- Height (In.): 28.8
- Inlet/Outlet NPT (In.): 1 (FNPT)
Mfr # 874010
Key Features:
- Item: Fiberglass Moltruded Grating
- Span (Length) - Grating: 48 in
- Material: Fiberglass
Mfr # B60099
Key Features:
- Material of Construction: cast iron
- Type: Loose Lid
- Grid Material: Cast Iron
Mfr # B05PBG
Key Features:
- Material of Construction: Bronze
- Type: w/Screws
- Height (In.): 4 5/8 in
Mfr # A05PBG
Key Features:
- Material of Construction: Bronze
- Type: w/Screws
- Item: Grate
Mfr # 0100C-P
Key Features:
- Fits Brand: Jay R Smith
- Material: ABS plastic
- Type: ABS Coupling
Mfr # 2233B
Key Features:
- Pipe Dia. - Drains: 11 1/2 in
- Shape - Drains: Round
- Material of Construction - Drains: Cast Iron
Mfr # A07NBG
Key Features:
- Material of Construction: Nickel Bronze
- Type: w/Screws
- Grid Material: Nickel Bronze
Mfr # B4-DG
Key Features:
- Item: Grate
- Material of Construction - Drains: Plastic
- Color - Drains: Black