Replacement Hose
Count on great prices, fast shipping and friendly service every time you order a replacement hose from Zoro.
Shop Replacement Hose results
(Showing 1 - 15)
Relevance
Mfr # 6-6092
Key Features:
- Item: Replacement Hose
- Size: 48 in
- Material: Rubber Reinforced
Mfr # 6-6091
Key Features:
- Item: Replacement Hose
- Size: 48 in
- For Use With: 19049, 1949
Mfr # L30-95N
Key Features:
- Item: Discharge Hose
- Length: 8 ft.
- Material: Rubber
Mfr # FRH07512
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Mfr # FRH10020
Key Features:
- Item: Hose with Static Wire
- Length: 20 ft
- Application: For Refined Petroleum Liquids
Mfr # FRH07520
Key Features:
- Item: Hose with Static Wire
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # FT012S20B
Key Features:
- Item: Fuel Hose
- Inlet: 3/4 in NPT
- Length: 20 ft
Mfr # 12F732
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 1 in NPT
Mfr # 1949
Key Features:
- Sprayer Tank Capacity: 3-1/2 gal.
- Sprayer Type: Handheld
- Sprayer Pressure Release: No
Mfr # 12F731
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Mfr # 20002
Key Features:
- Sprayer Tank Capacity: 2 gal.
- Sprayer Type: Handheld
- Sprayer Pressure Release: No
Mfr # 667504225
Key Features:
- Standards: GM 66165M, SAE 30R7, SAE J30R6
- Working Pressure (PSI): 50
- Color: Black
Mfr # F4010PM0
Key Features:
- Item: Particulate Filter
- For Use With: Transfer Pump Filter Kit
- Flow Rate: 40 gpm
Mfr # ARCH07520A
Key Features:
- Item: Fuel Hose
- Material: neoprene
- Max. Pressure: 50 psi