Reliance Control
Count on great prices, fast shipping and friendly service every time you order a reliance control from Zoro.
Shop Reliance Control results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Manual Transfer Switch
- Number of Circuits: 6
- Voltage: 125/250V
Key Features:
- Item: Manual Transfer Switch
- Max. No. of Tandem Breakers: 0
- NEMA Enclosure Type: 1
Key Features:
- Item: Manual Transfer Switch
- Voltage: 125/250V
- NEMA Connector: L14-30
Key Features:
- Item: Manual Transfer Switch
- Width: 7 in
- Enclosure Material: Steel
Key Features:
- Item: Manual Transfer Switch
- Voltage: 125/250V
- NEMA Enclosure Type: 1
Key Features:
- Item: Manual Transfer Switch
- Includes: Inlet, Meters
- Enclosure Material: Steel
Key Features:
- Item: Power Box
- Depth: 2-5/8 in
- Mounting: Wall
Key Features:
- Item: Power Box
- Amps AC: 30 A
- Application: In Your Home, Without Needing to Run Extension Cords Through An Open Door or Window
Key Features:
- Item: Generator Power Cord
- Standards: UL1008
- Function: For Use With Reliance Manual Transfer Switches, Transfer Panels And Power Inlet Boxes.
Key Features:
- Item: Power Box
- Material: UV Stabilized ABS
- NEMA Configuration: CS6375
Key Features:
- Item: Transfer Switch
- Package Quantity: 1
Key Features:
- Item: Generator Alert Monitor
- Application: Remote Sensor and Audible Alert When Power Restored After Power Outage
- For Use With: Transfer Switch
Key Features:
- Item: Power Box
- Standards: cULus Listed
- Material: UV Stabilized ABS
Key Features:
- Item: Manual Transfer Switch
- Color: Gray
- For Use With: 5796, 5798, 5930, 5931, 5935, 5939
Key Features:
- Item: Automatic Transfer Switch
- Voltage: 240 V
- Max. Wire Size: 2/0-14 AWG