Refrigerant Tank Heater
Our endless aisle includes a refrigerant tank heater and so much more!
Shop Refrigerant Tank Heater results
(Showing 1 - 15)
Relevance
Mfr # 10994
Key Features:
- Length: 6 29/32 in
- Size: 3-45/64 in
- Includes: Thermal Cut Off Switch
Mfr # HB1001
Key Features:
- Item: Jug Warmer
- Watts: 200 W
- Amps AC: 1.6 A
Mfr # TAT40005
Key Features:
- Heater Voltage: 240V AC
- Watts: 6,000 W
- Watt Density: 65 sq in
Mfr # TAT30002
Key Features:
- Heater Voltage: 120V AC
- Watts: 1,000 W
- Watt Density: 8.27 W/sq in
Mfr # TAT40007
Key Features:
- Heater Voltage: 120V AC
- Watts: 1,500 W
- Watt Density: 16 sq in
Mfr # 2204037
Key Features:
- Application: Industrial, Agriculture, & Off-Road Vehicles
- Fuse Amps: 12.5
- Width: 2-3/4"
Mfr # RG3
Key Features:
- Item: Refrigerant Recovery Machine
- Weight (Lbs.): 18 lb
- Width (In.): 15 in
Mfr # TAT40017
Key Features:
- Heater Voltage: 240V AC
- Watts: 6,000 W
- Watt Density: 51 sq in
Mfr # 5ZPX8
Key Features:
- Heater Voltage: 120V AC
- Watts: 1,000 W
- Watt Density: 8 sq in
Mfr # 15500
Key Features:
- Item: Refrigerant Evacuation Pump
- HP: 1/3 hp
- Voltage: 115V AC
Mfr # 13204
Key Features:
- Item: Vacuum Pump Oil 4 Gal Per Case,PK4
- SAE Grade: Not Specified
- NSF Rating: Not Rated
Mfr # 13203
Key Features:
- Item: Vacuum Pump Oil, 12 Qts
- Package Quantity: 12
Mfr # 34724
Key Features:
- Item: Recycling Filter-Driers
- For Use With: 17700-2K, 17700A, 34288, 34288NI, 34700, 34700-2K, 34788, 34788-H, 34788NI, 34788NI-H, 34800, 34800-2K, 34888HD, 34900, 34988, 34988NI, 34998, AC1234-4, AC1234-6, AC1234-9
- Application: Automotive
Mfr # RG6
Key Features:
- Item: Refrigerant Recovery Machine
- Type: 2-Port
- Electrical Connections: NEMA 5-15p Male Plug
Mfr # 16913
Key Features:
- Item: Neutronics Identifier Filter
- Application: Display Percent of R-12, R-134a, R-22, and Air In the System or Tank
- Number of Pieces: 1