Refrigerant Oil Pump
If you need a refrigerant oil pump we have them at everyday low prices.
Shop Refrigerant Oil Pump results
(Showing 1 - 15)
Relevance
Mfr # 14388
Key Features:
- Item: Refrigerant Oil Pump
- Package Quantity: 1
Mfr # 77930
Key Features:
- Promotion Restriction: Not eligible for promotion
- Type: Hand Operated
- For Use With: Alkyl-Benzene, Ester-Based, Polyol Ester, Mineral and Synthetic Oils
Mfr # 560-FTY
Key Features:
- Item: Charging/Vacuum Hose
- Length: 60 in
- Application: Faster Evacuation
Mfr # 4PDG8
Key Features:
- Item: Charging/Vacuum Hose
- Length: 72 in
- Application: Provides Sealed Connection Between Manifold Gauge Set and System
Mfr # CLB-72
Key Features:
- Item: Charging/Vacuum Hose
- Length: 72 in
- Application: Sealed Connection Between Manifold Guage Set and System
Mfr # G400
Key Features:
- Item: Hand Operated Pail Pump
- For Use With: Transmission Fluids
- Material: Aluminum, Carbon Steel, Nitrile, Polyurethane
Mfr # SD62
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Mfr # 21EM38
Key Features:
- Item: Hand Operated Pail Pump
- For Media Type: Antifreeze, Automatic Transmission Fluid, Diesel Fuel, Motor Oil
- Action Type: Lever
Mfr # 45555
Key Features:
- Voltage: 115VAC
- HP: 1/2
- Housing Material: Aluminum Die Cast
Mfr # L5132
Key Features:
- Item: Oil Transfer Pump
- Type: Electric
- Manufacturers Warranty Length: 1 yr
Mfr # 4491
Key Features:
- Item: Air Operated Drum Pump
- Type: Air Operated
- Air Motor Size (In.): 3
Mfr # L5116
Key Features:
- Item: Oil Transfer Pump
- Type: Electric
- Includes: Adjustable Suction Pipe, Ball Valve Nozzle, Dispensing Hose, Street Elbow
Mfr # 12F735
Key Features:
- Includes: Bung, Dispensing Nozzle, Hose, Suction Tube
- Motor Type: Air Cooled with Thermal Protection with UL listed frame
- Voltage: 115 V AC