Reed Switch
Our endless aisle includes a reed switch and so much more!
Shop Reed Switch results
(Showing 1 - 14)
Relevance
Mfr # D-A54L
Key Features:
- Item: Reed Switch
- Description/Special Features: Order with Switch Mounting Band
- Enclosure Type: Composite
Mfr # D-A93L
Key Features:
- Description/Special Features: Order with Switch Mounting Band and Carriage Where Necessary
- For Bore Dia.: Air Slide Tables, Extruded Guided Compact Air Cylinders, Guided Air Slide Tables and Rack and Pinion Rotary Vane Table Actuators, Switched Single and Double Acting Air Cylinders
- Color: Red
Mfr # 6KL72
Key Features:
- Item: Reed Switch
- Number of Wires: 2
- Function: N/O SPST
Mfr # 41H528
Key Features:
- Switching Current: 0.001 to 0.03 A
- Display: LED Indicator Light
- Number of Wires: 2
Mfr # H526-008-NO
Key Features:
- Item: Reed Switch
- Type: Form-A, Normally Open (NO)
- Min. Current: 1 A
Mfr # H526-008
Key Features:
- Item: Reed Switch
- Type: Form-C, SPDT
- Min. Current: 0.25 A
Mfr # P8SAGRFAX
Key Features:
- Item: Position Indicating Switch
- Type: REED
- Temp. Range (F): -4 Degrees to 178 Degrees F
Mfr # 29441
Key Features:
- Item: Ball Bearing
- For Use With: Blixer 3B, Blixer 3D, Blixer 4, Blixer 4 Mono, Blixer 4 Tri, Blixer 4 V.V., Blixer 4A, Blixer 4VA, R300, R301 ULTRA, R401, R401A, R402, R402 V. A, R402 V.V.
- Fits Brand: Robot Coupe
Mfr # 00-087711-307-1
Key Features:
- Item: Plastic Guide
- Fits Brand: Hobart
- For Use With Mfr. Model Number: MG1532, MG2032
Mfr # STI-6400
Key Features:
- Item: Exit Door Alarm
- For Use With: Exit and Entry Doors
- Includes: 9V Battery, Door Alarm, Mounting Hardware, Reed Switch Assembly
Mfr # KIT-E18151
Key Features:
- Item: Reed Switch / Magnet For Selectalert
- Package Quantity: 1