Reed Pipe & Tubing Cutters
We have the reed pipe & tubing cutters you need to get the job done right.
Shop Reed Pipe & Tubing Cutters results
(Showing 1 - 13)
Relevance
Mfr # TC4Q6QP
Key Features:
- Cutting Capacity: 1-7/8 in to 4-1/2 in
- Cuts: PVC, CPVC, PE, PP, ABS, HDPE
- Body Material: Aluminum
Mfr # RS1
Key Features:
- Cutting Capacity: 1-21/32 in
- Cuts: ABS, PE, PEX, PP
- Body Material: Aluminum
Mfr # 238-P
Key Features:
- Cutting Capacity: Pipe Up to 8 in dia.
- Cuts: Clay, Concrete, No-Hub Soil Pipe
- Body Material: Steel
Mfr # RC-2375
Key Features:
- Cutting Capacity: 1/2 in to 2-3/8 in
- Cuts: CPVC, PEX, Polybutlyene, Polyethylene, PVC, Rubber Hose
- Body Material: Aluminum
Mfr # 151
Key Features:
- Cutting Capacity: 1/4 in to 1-5/8 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Aluminum
Mfr # 35S
Key Features:
- Promotion Restriction: Not eligible for promotion
- Cutting Capacity: 1/4 in to 1-3/8 in
- Cuts: Stainless Steel
Mfr # 19100
Key Features:
- For Use With: Schedule 40 Pipe
- For Nominal Pipe Size: 1 in
- Fitting Saver Type: IPS
Mfr # TC35
Key Features:
- Item: Tubing Cutter
- Includes: (2) Sided Blade
- For Use With: 52HG23, 52HJ26, A/C, Fuel, Transmission Lines, Tube and Hoses
Mfr # 41436GRA
Key Features:
- Cutting Capacity: 2"
- Cuts: PVC
- Features: Ratchet Cutting Action
Mfr # 4412
Key Features:
- Item: Hose and Pvc Pipe Cutter,1-3/4" Max
- Package Quantity: 1
Mfr # MW1 1/4
Key Features:
- Item: Rapid Pipe Wrench
- Overall Length: 16 in
- Jaw Capacity: 1 1/2 in
Mfr # RF10
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 10 in
- Jaw Capacity: 1 in
Mfr # HWB
Key Features:
- Item: Hydrant Wrench
- Includes: Spanners for Either Pin or Lug Style Couplings
- Handle Material: Steel