Reducing Union
We make finding a reducing union fast and simple every time!
Shop Reducing Union results
(Showing 1 - 15)
Relevance
Mfr # 4RU2-316
Key Features:
- Specific Pipe Fitting Shape: Reducing Union
- Temp. Range: -425 Degrees to 1200 Degrees F
- Hex Size: 1/2 in
Mfr # 3515R-1004
Key Features:
- Item: Reducing Union Adapter
- Tube Fitting Material: Polysulfone
- Specific Fitting Shape: Straight Reducing Connector
Mfr # 8RU6-316
Key Features:
- Basic Pipe Fitting Shape: Union
- Specific Pipe Fitting Shape: Reducing Union
- Basic Pipe Fitting Material: Metal
Mfr # U26661.016.0125
Key Features:
- System of Measurement: Inch
- Screw Size: #8
- Fastener Length: 1-1/4 in
Mfr # 611BH 1/2X1/2X3/4
Key Features:
- Item: Reducing Tee
- Tube Fitting Material: Wrot Copper
- Pipe Fitting Material: Wrot Copper
Mfr # 8RU4-316
Key Features:
- Item: Reducing Union
- Fitting Connection Type: A-LOK(R) x A-LOK(R)
- Basic Pipe Fitting Material: Metal
Mfr # 12RU8-316
Key Features:
- Specific Pipe Fitting Shape: Reducing Union
- Standards: ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Tube Size: 3/4 in x 1/2 in
Mfr # 329-332-PK10
Key Features:
- CAD Available: Yes
- Item: Self Locking Thread Insert
- Internal Thread Size: #10-32
Mfr # WWG700437043712
Key Features:
- Item: Key Stock
- System of Measurement: Inch
- Key Type: Undersized
Mfr # 2RUL8
Key Features:
- Item: Screw Extractor
- Type: Spiral Flute
- For Removing Studs, Bolts, Screws: 1/8 to 1/4
Mfr # 21526N
Key Features:
- Item: File Handle
- Type: Metal Ferruled
- Length (In.): 4 7/8 in
Mfr # SH-118ST ZD
Key Features:
- Item: Retaining Ring
- Type: External
- For Bore Diameter: Not Applicable
Mfr # 202702-6-6S
Key Features:
- Item: Hydraulic Hose Adapter
- Fitting Shape: Straight
- Fitting Movement: Rigid
Mfr # 3175 56 11
Key Features:
- Item: Male Connector
- Basic Fitting Material: Nylon
- Tube Fitting Material: Nylon
Mfr # 1NXB6
Key Features:
- Item: Flat-Free Solid Rubber Wheel
- Caster Load Rating Range: Light-Duty
- Hub Type: Symmetrical