Red Lion Submersible Sump Pumps
We have the red lion submersible sump pumps you need to get the job done right.
Shop Red Lion Submersible Sump Pumps results
(Showing 1 - 11)
Relevance
Key Features:
- Cord Length: 8 ft
- Discharge NPT: 1" M
- Housing Material: Reinforced Engineered Thermoplastic
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Key Features:
- Cord Length: 15 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Key Features:
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 30 in
Key Features:
- Item: Condensate Removal Pump
- Condensate Pumps - Type: Condensate
- Voltage: 115
Key Features:
- Item: Manual Air Control Valve
- Valve Ways and Positions: 4-Way/3-Position
- Pipe Size: 1/4"
Key Features:
- Item: Digital Panel Meter
- Type: Process
- Input Range: 0-10V DC/0-20mADC
Key Features:
- Item: Electronic Counter Rate Meter
- Special Features: Programmable Scaling For Count And Rate, Bi-Directional Counting, Up/Down Control, Quadrature Sensing (Up To 4 Times Resolution), Display Color Change Capability
- Accuracy: +/-1 digit
Key Features:
- Item: Large Display
- Type: Timer
- Input Range: Programmable