Rectorseal Fluxes
Our endless aisle includes rectorseal fluxes and so much more!
Shop Rectorseal Fluxes results
(Showing 1 - 11)
Relevance
Mfr # 74025
Key Features:
- Item: Soldering Flux
- Type: Paste
- Material: Paste
Mfr # 331929
Key Features:
- Item: High Activity Liquid Flux
- Type: Liquid
- Material: Inorganic Acid
Mfr # SSWF1
Key Features:
- Item: Brazing Flux
- Type: Paste
- Series: Stay-Silv White
Mfr # 14030
Key Features:
- Item: Soldering Flux
- Type: Lead Free
- Material: Petrolatum
Mfr # SCLF16
Key Features:
- Item: Soldering Flux
- Type: Liquid
- Material: Zinc Chloride/Ethylene Glycol/Ammonium Chloride
Mfr # 331882
Key Features:
- Item: Solder Bar
- Application: Sheet Metal
- Contents: 50% Lead, 50% Tin
Mfr # G559-2
Key Features:
- Material: High-Impact Polypropylene
- Item: Tube Clamp
- CTS Dia. Max.: 1/2 in
Mfr # 22101
Key Features:
- Max. Operating Temp.: 140 Degrees F
- Voltage - Batteries: 3.7V DC
- Standards: CEC Compliant; Meets applicable European Community Directives
Mfr # 31431
Key Features:
- Application: Ammonia, Compressed Air, Fast-Drying, Flexible Set, For High Vibration Environments, Gas and Potable and Non-Potable Water, Multiple Uses Including Pneumatics
- Color: Blue
- Size: 16 oz
Mfr # 31551
Key Features:
- Application: Ammonia, Compressed Air, Fast-Drying, Flexible Set, For High Vibration Environments, Gas and Potable and Non-Potable Water, Multiple Uses Including Pneumatics
- Color: Blue
- Size: 8 oz
Mfr # 25431
Key Features:
- Application: Acids, Ammonia, Compressed Air, Fluids and Gases, Multiple Uses Including Pneumatics, Potable and Non-Potable Water, Slow Drying, Soft-Set
- Color: Yellow
- Size: 16 oz