Rectangular Magnets
If you need rectangular magnets we have them at everyday low prices.
Shop Rectangular Magnets results
(Showing 1 - 15)
Relevance
Mfr # AC2103
Key Features:
- Magnet Style: Rectangular Fixture Magnet
- Material: Ceramic Magnet
- Overall Length: 4 1/2 in
Mfr # MX0477
Key Features:
- Magnet Style: Rectangular Fixture Magnet
- Material: Rare Earth Magnet
- Overall Length: 1 3/4 in
Mfr # C005-0345-030M
Key Features:
- Diameter: 1 7/8 in
- Material: Ceramic
- Overall Length: 1 7/8 in
Mfr # 6XY89
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 65 lb
- Thickness: 0.375 in
Mfr # 7516
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 11 lb
- Overall Height: 1 in
Mfr # 7217
Key Features:
- Material: Ceramic
- Max. Pull: 25 lb
- Thickness: 0.375 in
Mfr # 7505
Key Features:
- Diameter: 2 5/8 in
- Material: Ceramic Magnet, Vinyl Handle
- Casing Material: Steel
Mfr # MX3000
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Mfr # 10E850
Key Features:
- Material: Ceramic
- Max. Pull: 11 lb
- Thickness: 0.187 in
Mfr # 3DYC1
Key Features:
- Material: Ceramic
- Overall Length: 2 45/64 in
- Casing Material: Nickel Plating
Mfr # 10E725
Key Features:
- Diameter: 4 9/10 in
- Material: Ceramic
- Casing Material: Steel
Mfr # 10E795
Key Features:
- Material: Ceramic 5
- Max. Pull: 4.4 lb
- Thickness: 0.331 in
Mfr # 10E797
Key Features:
- Material: Ceramic 5
- Max. Pull: 9.8 lb
- Thickness: 0.406 in
Mfr # 250X1X2C8
Key Features:
- Material: Ceramic 8
- Overall Length: 2 in
- Max. Pull: 10 lb
Mfr # B002-2175-035N
Key Features:
- Diameter: 3/8 in
- Material: Neodymium
- Overall Length: 1/8 in