Recoil Bolt & Screw Extractor Sets
We have the recoil bolt & screw extractor sets you need to get the job done right.
Shop Recoil Bolt & Screw Extractor Sets results
(Showing 1 - 12)
Relevance
Mfr # 7017P
Key Features:
- Type: Micro Drill Out
- Number of Pieces: 7
- Includes: #12, #5/6, 1/2 in, 1/4 in, 3/8 in, 5/16 in, Plastic Case
Mfr # 4017P
Key Features:
- Type: Drill Out
- Number of Pieces: 4
- Impact Rated: No
Mfr # 54113
Key Features:
- Type: Left Hand Spiral Flute
- Number of Pieces: 13
- Drive Size (In.): 3/8
Mfr # 11135ZR
Key Features:
- Number of Pieces: 35
- Drive Size (In.): 5/64" to 1/2"
- Drill Size (In.): N/A
Mfr # 3101010
Key Features:
- Type: Spiral Flute/Multi Spline
- Number of Pieces: 48
- Drill Size (In.): 5/64, 7/64, 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 19/64, 5/16, 11/32, 3/8, 13/32, 7/16, 15/32, 1/2
Mfr # 53227
Key Features:
- Type: Multi-Spline
- Number of Pieces: 25
- Drive Size (In.): N/A
Mfr # 1882427
Key Features:
- Application - Tools: Impact
- Bit Style: Phillips
- Fastening Tool Tip Size: #2/#3
Mfr # 1794157
Key Features:
- Item: Magnetic Toolbox Level,12in
- Package Quantity: 6
Mfr # 22124
Key Features:
- Item: Tee Extractor Set
- Type: Ratcheting
- Drill Size (In.): 3/8 to 1-5/8 in
Mfr # 5WY54
Key Features:
- Item: Tang Breaking Tool
- Type: Spring Loaded
- Use With Internal Thread Size: #8, M4
Mfr # 38180
Key Features:
- Item: Helical Insert Repair Kit
- Insert Types Included: Helical Inserts
- Thread Direction: Right Hand
Mfr # 5WY48
Key Features:
- Item: Insert Extraction Tool
- Use With Internal Thread Size: #6 to 1 in, M4 to M24
- Application: For Removal of Inserts