Ratcheting T Wrench
We have the ratcheting t wrench you need to get the job done right.
Shop Ratcheting T Wrench results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Item: Tapping Tool
- Tap Sizes: 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20
- Standards: ASME B94.9-1999
Key Features:
- Item: Straight Flute Tap
- Number of Flutes: 4
- Tap Style: Straight Flute
Key Features:
- Item: Straight Flute Tap
- Number of Flutes: 4
- Overall Length: 7-3/4"
Key Features:
- Item: Straight Flute Hand Tap
- Number of Flutes: 4
- Tap Style: Straight Flute (Hand)
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Key Features:
- Item: Drill Tap Tool Kit
- Finish: Bright
- Size: (2) 6-32, (2) 8-32, 10-32, 10-24, 12-24, 1/4-20
Key Features:
- Primary Application: Electrical
- Number of Pieces: 28
- Includes: Safety Glasses
Key Features:
- Item: Scratch Awl
- Overall Length (In.): 7 7/8 in
- Shank Length (In.): 3 1/2 in
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Key Features:
- Primary Application: Electrical
- Number of Pieces: 39
- Includes: Safety Glasses
Key Features:
- Material: Forged Steel
- Application: Wire Stripping, Cutting and Crimping
- Length (In.): 8" (20.3 cm)
Key Features:
- SAE or Metric: SAE
- Insulated or Uninsulated: Uninsulated
- Bit Style: Nut Driver