Ratcheting Crimp
Our endless aisle includes a ratcheting crimp and so much more!
Shop Ratcheting Crimp results
(Showing 1 - 15)
Relevance
Mfr # 61221
Key Features:
- Package Quantity: 1
Mfr # 35084
Key Features:
- Fits Brand: Master Appliance
- For Use With Mfr. Model Number: 10054, 10600, 10719, 10723
- Item: Ratcheting Crimp Tool, Full Cycle
Mfr # 3005CR
Key Features:
- Material: Steel
- Application: Wire Crimping
- Length (In.): 9" (22.9 cm)
Mfr # 11477
Key Features:
- Item: Ratcheting Wire Terminal Crimper
- Package Quantity: 1
Mfr # 11950
Key Features:
- Features: (7) Ratcheting Terminal Crimping Set
- Item: Ratcheting Terminal Crimping Set,7 pcs.
- Package Quantity: 1
Mfr # KTI56205
Key Features:
- SAE or Metric: SAE
- Ratcheting: Yes
- Measurement Type: SAE
Mfr # 45500G
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 in
Mfr # TBM45S
Key Features:
- Capacity: 10 to 6 AWG Aluminum, 8 to 2 AWG Copper
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 10 1/2 in
Mfr # 18610
Key Features:
- Package Quantity: 1
Mfr # 300-002
Key Features:
- Capacity: 20-18/ 16-14/ 12-10 AWG; 0.5-1.0/ 1.5-2.5/ 4.0-6.0mm2 DIN
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 in
Mfr # RTY-2/DX
Key Features:
- Overall Length: 6 1/2 in
- Overall Width: 2 1/4 in
- Features: Contoured Handle For Comfort Cutting, Quick Blade Change Feature
Mfr # 18915
Key Features:
- Capacity: 22 to 12 AWG
- Material: Steel
- Features: 4 Wire Crimping and 2 Seal Crimping Positions, Thin profile
Mfr # 2006
Key Features:
- Item: Crimper
- For Use With: Crimping Lugs and Terminals
- Overall Length: 19 1/2 in
Mfr # VDV200-010
Key Features:
- Capacity: 10 to 22 AWG
- Overall Length: 8 3/4 in
- Material: Steel