Rakjak
Count on great prices, fast shipping and friendly service every time you order a rakjak from Zoro.
Shop Rakjak results
(Showing 1 - 15)
Relevance
Mfr # UA22
Key Features:
- Item: Truck Axle Jacks
- Handle Length: 47 1/4 in
- Number of Casters: 2
Mfr # 5304A
Key Features:
- Item: Low Profile Air/Manual Jack
- Type: Low Profile Air/Manual Bottle Jack
- Application: Automotive, Truck, Industrial and Construction Work
Mfr # 5520B
Key Features:
- Lifting Capacity: 20 T
- Item: Bottle Jack
- Handle Length: 11.5 In
Mfr # TAJS-3000
Key Features:
- Power Raise: 10 in
- Lifting Height Min.: 17-5/8"
- Number of Casters: 2
Mfr # 92013
Key Features:
- Item: Air Operated Bladder Jack
- Features: Min. Height 8.07"; Pneumatically Controlled Bladder Jack with a High Resistant Diaphragm
- Application: Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops
Mfr # 565F
Key Features:
- Item: Air/Hyd Axle Jack W/Ext Kit 3PCS
- Includes: (3) Extensions: 3/4", 2-3/4" and 4"
- Material: Alloy Steel; Aluminum and Nylon Composite Air Motor
Mfr # 6622
Key Features:
- Item: Air/Hyd Jack
- Type: Air/Hydraulic Jack
- Features: Max. Height 21.65"
Mfr # 5M459
Key Features:
- Lifting Height Min.: 8-1/8"
- Application: General
- Item: Air/Hydraulic Axle Jack
Mfr # AW
Key Features:
- Item: Access Tools,Air Jack Air Wedge
- Package Quantity: 1
Mfr # 14470
Key Features:
- Item: Air Cart Jack
- Features: Chromed Ram and Aluminum Air Motor for Long Life; Min. Height 10"
- Application: Heavy-Duty/Commercial Application
Mfr # B-S20D
Key Features:
- Item: High-Clearance Bottle Jacks
- Standards: ASME, PASE
- Maximum Lift Height: 11 3/4 in
Mfr # HW93733
Key Features:
- Lifting Capacity: 20 Tons
- Type: Air Truck Jack - Axle Jack
- Lifting Height Min.: 9"