Rain Shield
We make finding a rain shield fast and simple every time!
Shop Rain Shield results
(Showing 1 - 15)
Relevance
Mfr # 4M220
Key Features:
- Dia. (In.): 6 3/4 in
- Bore Dia. (In.): 5/8 in
- Construction: Heavy Duty Nylon
Mfr # 4UEZ6
Key Features:
- Item: Deep Dish Rain Shield
- Bore Dia. (In.): 1/2 in
- Dia. (In.): 7 1/4 in
Mfr # H686
Key Features:
- Item: Condenser Fan Motor
- Motor Design: 3-Phase
- Phase: Three
Mfr # 1TDP7
Key Features:
- CFM @ 0.100-In. SP: 140
- Drive Type: Direct Drive
- Full Load Amps: 0.75
Mfr # 6K778
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # 1TDP3
Key Features:
- CFM @ 0.100-In. SP: 71
- Drive Type: Direct Drive
- Full Load Amps: 0.45
Mfr # 4WT46
Key Features:
- Blade Material: Polybutylene Terephthalate
- CFM @ 0.000-In. SP: 115
- Depth: 1 1/2 in
Mfr # 2X440
Key Features:
- Depth: 4 in
- NEMA Rating: 1
- Height: 4.5 in
Mfr # 1TDR9
Key Features:
- CFM @ 0.100-In. SP: 425
- Drive Type: Direct Drive
- Full Load Amps: 1.28
Mfr # GGS_47400
Key Features:
- Frame: Non Standard
- HP: 1/20 HP
- Item: Direct Drive Motor
Mfr # 3HHR3
Key Features:
- Item: 32"H-W Aluminum Spring Backdraft Damper
- Shutter Mounting Position: Horizontal
- Shutter Mounting Location: Ceiling
Mfr # 1TDR3
Key Features:
- CFM @ 0.100-In. SP: 245
- Drive Type: Direct Drive
- Full Load Amps: 0.77
Mfr # 12T034
Key Features:
- Item: Engraver
- Strokes per Minute: 3600 and 7200
- Switch: 2 Speed
Mfr # 5PZP2
Key Features:
- Item: Bench Grinder Shield
- For Use With: Most Bench Grinders
- Construction: Polycarbonate
Mfr # 3C512
Key Features:
- Item: 36"H 32"W Aluminum Ceiling Fan Damper
- Shutter Mounting Position: Horizontal
- Shutter Mounting Location: Ceiling