Rain Bird Nozzles & Wands
Our endless aisle includes rain bird nozzles & wands and so much more!
Shop Rain Bird Nozzles & Wands results
(Showing 1 - 14)
Relevance
Key Features:
- Material of Construction: Plastic
- Radius of Throw: 12 to 15 ft
- Pattern: 0 to 360 Degrees
Key Features:
- Material of Construction: Plastic
- Pressure Range: 15 to 30 psi
- Radius of Throw: 10 to 12 ft
Key Features:
- Material of Construction: PVC
- Spacing: 13 to 24 ft
- Radius of Throw: 17 to 24 ft
Key Features:
- Flow Rate: 0.3 to 0.5 gpm
- Spacing: 13 to 24 ft
- Height: 2 1/2 in
Key Features:
- Color: Safety Orange/White
- For Use With: Cleaning, Degreasing or Disinfecting
- Item: Spray Foamer
Key Features:
- Promotion Restriction: Not eligible for promotion
- Nozzle Design: Twist
- Max. Pressure: 60 psi
Key Features:
- Promotion Restriction: Not eligible for promotion
- Nozzle Design: Pistol Grip
- Max. Pressure: 100 psi
Key Features:
- Handle Material: Wood
- Type: Fruit Picker
- Features: Heavy Gauge Red Vinyl Coated Wire; Secure Clamp
Key Features:
- Hose Configuration: Coupled Assembly
- Item: Garden Hose
- Hose Inside Dia.: 3/4"
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Spray Nozzle
- Length: 8 3/4 in
Key Features:
- Item: Pallet
- Pallet Entry: 4-Way
- Pallet Class: Block
Key Features:
- Item: Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft Length, 3/64 in Wall Thickness, 5/8 in Outiside Diameter, 60 Max psi
Key Features:
- Item: Emitter Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft, 3/64 in Wall Thickness, 5/8 in Outside Diameter, 60 psi Max Pressure
Key Features:
- Item: Impact Sprinkler Head
- Connection: 1/2" MNPT
- Flow Rate: 3.4 to 5.0 gpm