Rain Bird
We have the rain bird you need to get the job done right.
Shop Rain Bird results
(Showing 1 - 14)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Item: Irrigation Timer,6-Zone,Indoor
- Package Quantity: 1
Key Features:
- Item: Coupling
- For Use With: 1/2 in Tubing
- Material: Plastic
Key Features:
- Item: Emitter Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft, 3/64 in Wall Thickness, 5/8 in Outside Diameter, 60 psi Max Pressure
Key Features:
- Item: Drip Repair and Expansion Kit,Pail
- Package Quantity: 1
Key Features:
- Item: Rain Sensor
- For Use With: Control Circuits And Pump Start Relay Circuits
- Features: 24 V AC Control Circuit
Key Features:
- Item: Irrigation/Sprinkler Timer
- Max. No. Zones: 9
- Max. On/Off Cycles: 4
Key Features:
- Item: Impact Sprinkler Head
- Connection: 1/2" MNPT
- Flow Rate: 3.4 to 5.0 gpm
Key Features:
- Item: Full Circle Micro Bubbler
- For Use With: 1/4 in Tubing
- Features: Adjustable Flow and Radius
Key Features:
- Package Quantity: 1
Key Features:
- Item: Spray Body Cap for 1800 Series
- Package Quantity: 1
Key Features:
- Item: Straight Control Valve
- Connection: 3/4" FNPT
- Material: Plastic
Key Features:
- Item: Pop-Up Rotor Sprinkler Head
- Connection: 1/2" FNPT
- Material of Construction: Plastic
Key Features:
- Item: Elbow
- For Use With: 1/2 in Tubing
- Function: Connection