Radon Pump
Our endless aisle includes a radon pump and so much more!
Shop Radon Pump results
(Showing 1 - 15)
Relevance
Mfr # 31-0249
Key Features:
- Outlet: 1 1/2 in
- Basin Capacity: 18.0 gal.
- Diameter: 18"
Mfr # 31-0444
Key Features:
- Basin Capacity: 22.0 gal.
- Basin Height: 22"
- Basin Material: Polyethylene
Mfr # RDK04
Key Features:
- Package Quantity: 1
Mfr # RMS160
Key Features:
- Item: In-Line Duct Fan
- Fits Duct Dia.: 3 in
- Max. Static Pressure: 2.1 in
Mfr # PVC4
Key Features:
- Item: PVC Radon Booster Fan
- Includes: 6 ft Power Cord
- Product Type: PVC Radon Booster Fan,16W,4"
Mfr # 14940654
Key Features:
- Housing Material: Structural Foam
- Outlet: 2"
- Basin Height: 2.0"
Mfr # 513902
Key Features:
- Promotion Restriction: Not eligible for promotion
- Outlet: 1/2 in
- Basin Capacity: 18.0 gal.
Mfr # 900-0002
Key Features:
- Voltage: 115 V
- HP: 3/10
- Phase: 1
Mfr # 17-0807
Key Features:
- Outlet: Slotted
- Basin Material: Polyethylene
- Diameter: 20"
Mfr # K001308
Key Features:
- Item: Crawl Space Sump Basin and Cover
- Fits Brand: Liberty Pumps
- For Use With Mfr. Model Number: CSP-237
Mfr # RSC
Key Features:
- Item: Radon Screen Check
- Type: Identifies And Provides Concentration Levels For Radon
- Includes: Sample Collection Device for 1 Air Sampling And National Environmental Laboratory Accreditation Program (NELAP) Accredited
Mfr # M53
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Mfr # 2HDS-4B
Key Features:
- Item: Trench Drain
- Wheel Load Rating: Class C
- Width: 16"