Radon Alarm
We make finding a radon alarm fast and simple every time!
Shop Radon Alarm results
(Showing 1 - 15)
Relevance
Mfr # RA1
Key Features:
- Item: Radon Fan Failure Alarm
- Package Quantity: 1
Mfr # PVC4
Key Features:
- Item: PVC Radon Booster Fan
- Includes: 6 ft Power Cord
- Product Type: PVC Radon Booster Fan,16W,4"
Mfr # FR100
Key Features:
- Item: In-Line Duct Fan
- Max. Amps: 0.17 A
- Voltage: 120v
Mfr # RMS160
Key Features:
- Item: In-Line Duct Fan
- Fits Duct Dia.: 3 in
- Max. Static Pressure: 2.1 in
Mfr # 31-0249
Key Features:
- Outlet: 1 1/2 in
- Basin Capacity: 18.0 gal.
- Diameter: 18"
Mfr # FR150
Key Features:
- Item: In-Line Duct Fan
- Max. Amps: 0.59 A
- Voltage: 120v
Mfr # FR110
Key Features:
- Item: In-Line Duct Fan
- Housing Material: Plastic
- Fits Duct Dia.: 4 in
Mfr # LB2
Key Features:
- Item: In-Line Duct Fan
- Voltage: 120 V AC
- Housing Dia.: 14 in
Mfr # EF-8
Key Features:
- Motor Enclosure: Open Air Over
- Housing Dia.: 8 in
- Max. Wattage: 56
Mfr # V2D
Key Features:
- Item: Crawl Space Fan
- Height: 9 in
- Width: 18 in
Mfr # VH1-4
Key Features:
- Item: Vent Hood
- Cap Height (In.): 7-3/8"
- Cap Width (In.): 11"
Mfr # HS2
Key Features:
- Inlet and Outlet Dia. (In.): 6"
- Item: Induced Draft Blower
- Type: High Temperature
Mfr # 14940654
Key Features:
- Housing Material: Structural Foam
- Outlet: 2"
- Basin Height: 2.0"