Shop All Reciprocating Saws
Dayton
Radial Arm Saw, 3400 RPM, 14 A, 1 HP
Mfr # 499F78
Zoro # G3825575
product price: $6,092.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,092.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Current 14 A
- Power Source Corded
- Includes Anti-Kickback Pawls, Dust Collection Hose, General Purpose Blade, Laser Assembly, Motor Brake, Replaceable Table Top
- Arbor Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 499F78
- Zoro # G3825575
- Country of Origin Taiwan, Province of China
- Category Reciprocating Saws
Dimensions
Arbor Size | 1 in |
Blade Dia. | 10 in, 12 in |
Cutting Depth @ 90 Degrees | 3" with 12" Blade, 2" with 10" Blade |
Cutting Depth @ 45 Degrees | 2" |
Table Length | 39 in |
Max. Cut Width @ 45 Deg. Miter | 11 3/4 in |
Max. Cut Depth @ 45 Deg. Bevel | 1 3/4 in |
Table Width | 23 in |
Max. Cut Depth @ 0 Deg. Bevel | 2 1/2 in |
Max. Cut Width @ 0 Deg. Miter | 16 1/2 in |
Description
Radial Arm Saw, Power Source Corded, Blade Dia. 10 in, 12 in, Max. Blade Speed 3,400 RPM, Current 14 A, Horsepower 1, Arbor Size 1 in, Arbor Shape Round, Bevel Angle Range 45 Degrees , Bevel Stops 4, Max. Cut Depth @ 0 Deg. Bevel 2 1/2 in, Max. Cut Depth @ 45 Deg. Bevel 1 3/4 in, Miter Angle Range 0 Degrees to 45 Degrees , Max. Cut Width @ 0 Deg. Miter 16 1/2 in, Max. Cut Width @ 45 Deg. Miter 11 3/4 in, Table Width 23 in, Table Length 39 in, Table Surface Material MDF, Variable Speed No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 26PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 8%-M42 A-Z (69886)
- KNIPEX 5 in V-Jaw Plier Wrench Smooth, Plastic Grip (86 03 125 SBA)
- KRAFT TOOL Golden Stainless Steel Cement Tro, 16"x4 (CF533)
- WERA General Purpose Torx Screwdriver T27 Round (05028054001)
- MILWAUKEE TOOL Cordless Reciprocating Saw Kit, 12.0V (2420-21, 48-11-2420)
- DEWALT ReciprocatIng Saw, Cordless, Compact, 20VDC (DCS369B)
- MILWAUKEE TOOL M18 FUEL SUPER SAWZALL Reciprocating Saw (2722-20)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw Kit (DCS389X1)
- MILWAUKEE TOOL M12 HACKZALL Recip Saw (2420-20)
- DEWALT Cordless Reciprocating Saw, 16" L, 20V (DCS382H1)
- MAKITA 36V (18V X2) LXT® Brushless Recipro Saw Kit (5.0Ah) (XRJ06PT)
- Dayton Reciprocating Saws