Quickcable Wire Strippers & Crimpers
Our endless aisle includes quickcable wire strippers & crimpers and so much more!
Shop Quickcable Wire Strippers & Crimpers results
(Showing 1 - 12)
Relevance
Key Features:
- Capacity: 6 to 4/0 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 15 in
Key Features:
- Capacity: 26 to 16 AWG
- Overall Length: 6 1/2 in
- Material: Polyurethane Reinforced With Carbon Fiber
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 10 1/2 in
Key Features:
- Capacity: 10 to 6 AWG Aluminum, 8 to 2 AWG Copper
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 10 1/2 in
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 5/8 in
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Key Features:
- Capacity: 12 to 8 AWG
- Overall Length: 6 1/2 in
- Material: Frame: Die Cast Zinc
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Cable Tester Kit
- Application: Verifies 10/100/1000 Ethernet, POTS and PoE Voltage, Cable Length, Wiremap, Cable ID and Distance, Locates Virtually Any Cable or Wire Pair
Key Features:
- Item: Float Valve
- Pipe Size: 1/2"
- Connection Type: MNPT
Key Features:
- Amps: 500A
- Material: Copper, Plastic
- Length: 62"
Key Features:
- Amps: 900A
- Material: Copper, Plastic
- Length: 62"
Key Features:
- Amps: 1500A
- Material: Copper, Plastic
- Length: 62"