Qp-Ep
We have the qp-ep you need to get the job done right.
Shop Qp-Ep results
(Showing 1 - 15)
Relevance
Mfr # QP-EP
Key Features:
- Item: Rescue Pole
- Material: Aluminum, Fiberglass
- Weight Capacity: Not Applicable
Mfr # 8900299
Key Features:
- Item: Rescue Pole
- Weight Capacity: Not Applicable
- Material: Aluminum
Mfr # SFP675009
Key Features:
- Item: Rescue Pole
- Weight Capacity: 400 lb
- Material: Fiberglass
Mfr # 68030TC
Key Features:
- Item: Telescoping Rescue Pole
- Weight Capacity: 425 lb
- Hardware Material: Aluminum
Mfr # SFP675012
Key Features:
- Tensile Strength: Not Applicable
- Finish: Powder Coated
- Weight Capacity: 360 lb
Mfr # 3327100
Key Features:
- Item: Rescue and Descent Device
- Weight Capacity: 620 lb
- Hardware Material: Nylon, Polyester
Mfr # 50-550-12-S
Key Features:
- Item: Telescopic Pole
- Diameter: 1 1/4 in
- Color: Blue, Gray
Mfr # 48LZ05
Key Features:
- Connection Type: Threaded
- Handle Material: Aluminum/Plastic
- Handle Diameter: 1 1/4 in
Mfr # UNG EZ120
Key Features:
- Length: 4 ft.
- Connection Type: Snap On
- Handle Material: Aluminum/Plastic
Mfr # SRS15200
Key Features:
- Tensile Strength: 6,000 lbf
- Standards: CSA Z259.2.2-98, DSTU EN 360:2006, EN 360:2002, NFPA 1983
- Includes: (2) Carabiners, Carrying Bag, Pulley, Rope
Mfr # TF900
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Telescoping Pole
- Connection Type: Threaded
Mfr # 604055-001
Key Features:
- Length: 55"
- Type: Analog
- Gauge: 4 ga.