Pvc Filter
Count on great prices, fast shipping and friendly service every time you order a pvc filter from Zoro.
Shop Pvc Filter results
(Showing 1 - 15)
Relevance
Mfr # US-600A
Key Features:
- Application: Under Sink
- Flow Rate: 1 gpm
- For Use With: Kitchen Faucet
Mfr # WFPF38001C
Key Features:
- Item: Water Filter System
- Color: Blue, Clear
- Microns: 20
Mfr # 60461N
Key Features:
- Diameter: 2 1/4 in
- Application: Point of Use
- Connection Type: Compression
Mfr # US-EZ-4
Key Features:
- Application: Under Sink
- Flow Rate: 0.5 gpm
- Height: 14 in
Mfr # WFHD13001B
Key Features:
- Item: Water Filter System
- Filter Media: Polymer
- Overall Width: 7 1/8 in
Mfr # 150522-75
Key Features:
- Application: Food Service, Drinking and Cooking Water
- Flow Rate: 1 gpm
- For Use With: 2-3/4 x 9-3/4" Cartridges
Mfr # PENTEK-DGD-5005
Key Features:
- Package Quantity: 1
Mfr # 5609223
Key Features:
- Application: Under Sink
- Flow Rate: 2 gpm
- Height: 15 1/8 in
Mfr # IS-883
Key Features:
- Item: Inline Water Filter
- Application: Point of use inline filter can be used for any potable water source
- Diameter: 1 3/8 in
Mfr # IC-100A
Key Features:
- Item: Inline Water Filter
- Type: Disposable
- Application: Refrigerator/Ice Maker
Mfr # WFPFC8002
Key Features:
- Application: Whole House Water Filter Systems
- Flow Rate: 5 gpm
- For Use With: Whole House Water Filter Systems and Most Other Brands of Standard-Size Systems
Mfr # SS-2
Key Features:
- Item: Inline Water Filter
- Application: Point of use inline filter cartridge replacement for 421W93 & 421W92
- Diameter: 1 3/8 in
Mfr # WH5-S-S18
Key Features:
- Item: Whole House Water Filter Housing 10"
- Package Quantity: 1