Pushbutton Cover
We make finding a pushbutton cover fast and simple every time!
Shop Pushbutton Cover results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Switch Cover
- Number of Gangs: 1
- Legend: On/Off
Key Features:
- Item: Switch Cover
- Number of Gangs: 1
- Features: Killark SEAL-X Series Factory Sealed Tumbler Switch Controls provide solutions in hazardous location areas to supply; START/STOP Motor Functions and Light Switching. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas where Type 3, 7 & 9 protection ratings are required for indoor and outdoor use. UL Listed and CSA Certified.
Key Features:
- Material: Plastic
- Color: Red,Green,Black & Blue
- Package Quantity: 1
Key Features:
- Item: Electrical Box Cover
- Material: Carbon Steel
- Cover Type: Pushbutton
Key Features:
- Item: Enclosure Accessory
- Material: Steel
- Features: Constructed in 14-gauge steel; EIA compliant 10-32 tapped rails with 19" mounting; Hinged for easy rear access to devices; Fixed-depth of 6"; Rear cable access with multiple tie points for cable management; Finished in textured black powder paint; Knockdown design ships unassembled for easy handling and shipping protection; Includes starter pack of mounting hardware; Tested to nearly double the suggested load rating of 90 lbs; RoHS Compliant; Manufactured in North America.
Key Features:
- Item: Pushbutton Guard
- Size: 22 mm
- For Use With: Short Lever or Knob Push Buttons 3SU1 Series
Key Features:
- Item: Enclosure Accessory
- Material: Steel
- Features: Designed to seal unused push button holes, conduit openings and knock out holes against dust, oil and water; Standard Pushbutton size is 30.5mm; Mini Pushbutton size is 22.5mm; Steel Hole Plug Available in 12 sizes. Finished in 2 color options - ANSI 61 gray or RAL7035 Light Gray Oil resistant gasket. Secured with an 10-24 x 0.55" threaded stud and plated wing nut. Recognized component UR & cUR Type 1, 3, 3R, 4, 12 and 13; Available in 12 sizes; Finished in 2 color options - ANSI 61 gray or RAL7035 Light Gray; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and plated wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 12 and 13; Type 1, 3, 3R, 4, 12 and 13; Stainless Steel Hole Plugs Available in 8 sizes. Finished in brushed natural 304 stainless steel finish. Oil resistant gasket. Secured with an 10-24 x 0.55" threaded stud and plated wing nut. Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Available in 8 sizes; Finished in brushed natural 304 stainless steel finish; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and plated wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Type 1, 3, 3R, 4, 4X, 12 and 13
Key Features:
- Item: Enclosure
- Material: Steel
- Height: 9.5
Key Features:
- Color: Opaque
- Item: Polycarbonate Two Pushbutton,30mm
- Material: Polycarbonate
Key Features:
- Item: Enclosure
- Material: Steel
- Height: 3.5
Key Features:
- Item: Switch Cover
- Number of Gangs: 1
- Features: Killark SEAL-X Series Factory Sealed Tumbler Switch Controls provide solutions in hazardous location areas to supply; START/STOP Motor Functions and Light Switching. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas where Type 3, 7 & 9 protection ratings are required for indoor and outdoor use. UL Listed and CSA Certified.
Key Features:
- Item: Push Button
- Type: Protective
- Package Quantity: 1
Key Features:
- Item: Boot Cover
- Series: Accessories
- Contact Rating: Pilot Duty Only
Key Features:
- Item: Push Button Enclosure
- Number of Columns: 0
- Material: Polycarbonate
Key Features:
- Color: Gray
- Item: Push Button
- Features: Constructed of molded fiberglass; Lift-off cover with four screws; Single 30mm pushbutton hole; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit available