Push To Connect Valve
Our endless aisle includes a push to connect valve and so much more!
Shop Push To Connect Valve results
(Showing 1 - 15)
Relevance
Mfr # PP4VUC4-MG
Key Features:
- Pipe Size: 1/4 in
- Body Material: Polypropylene
- Body Style: Inline
Mfr # 465-083
Key Features:
- Connection Type: Push x Push
- Standards: 1/4" & 5/16" 230 psi @ 68°F, 1/4" & 5/16" 150 psi @ 150°F, 3/8" 170 psi @ 68°F, 3/8" 100 psi @ 150°F, ASSE 1061
- Size: 1/2"
Mfr # FSBBV12
Key Features:
- Material: Brass
- Package Quantity: 1
Mfr # PPSV041212W
Key Features:
- Item: Valve
- Tube Size: 3/8''
- Material: Polypropylene
Mfr # PISV0416S
Key Features:
- Item: Multi-Turn Supply Stop
- Pipe Size: 1/2"
- Outlet Size: 1/2"
Mfr # PPSV041212W
Key Features:
- Package Quantity: 1
Mfr # FSBBV34
Key Features:
- Material: Brass
- Package Quantity: 1
Mfr # FSBC12
Key Features:
- Material: Brass
- Package Quantity: 1
Mfr # FSBBV34F
Key Features:
- Material: Brass
- Package Quantity: 1
Mfr # FSBC346JR
Key Features:
- Material: Brass
- Special Features: Lead Free, Corrosion Resistant
- Package Quantity: 6
Mfr # FSBMA34
Key Features:
- Material: Brass
- Package Quantity: 1
Mfr # FSBC126JR
Key Features:
- Special Features: Lead Free, Corrosion Resistant
- Material: Brass
- Package Quantity: 6
Mfr # 456-005NL
Key Features:
- Standards: 200 CWP, Max Temp 250°F, 200 CWP, 250° F, ASSE 1061
- Connection Type: Push
- Size: 1"