Push Conn
We have the push conn you need to get the job done right.
Shop Push Conn results
(Showing 1 - 15)
Relevance
Mfr # 87000-08-06
Key Features:
- Max. Pressure: 250 psi
- Application: Air
- Specific Fitting Shape: Straight Adapter
Mfr # 87000-06-06
Key Features:
- Max. Pressure: 250 psi
- Application: Air
- Specific Fitting Shape: Straight Adapter
Mfr # 1VFH3
Key Features:
- Pipe Size - Pipe Fitting: 1-1/4"
- Specific Fitting Shape: Cap
- Pipe Fitting Material: Red Brass
Mfr # 13269
Key Features:
- Item: Wedge Set
- Construction: Steel
- Used On: 6JT
Mfr # WWG-CLPGSRR-054
Key Features:
- Pin Item: Clevis Pin
- System of Measurement: Inch
- Clevis Pin Type: Without Pin
Mfr # J2120
Key Features:
- Color: Black
- Features: Extending Tool Life and Performance, Prevent Rust Corrosion
- Material: Forged High Carbon Steel
Mfr # BF157A.28
Key Features:
- Material: Anodized aluminum
- Color: Silver
- Finish: Satin
Mfr # 2MVT5
Key Features:
- Item: Spading Fork
- Handle Material: Fiberglass
- Handle Type: D-Grip
Mfr # 2FGN7
Key Features:
- Handle Material: Steel
- Throat Depth (In.): 4 3/4 in
- Opening (In.): 8 in
Mfr # 5KZG9
Key Features:
- Item: Corner Guard
- Height: 48 in
- Thickness: 0.115 in
Mfr # 1225000
Key Features:
- Item: Spiral Point Tap
- Tap Thread Size: 1/4"-20
- Shank Dia.: 0.255"
Mfr # RF269
Key Features:
- Pin Item: Clevis Pin
- System of Measurement: Inch
- Pin Head Type: Flat
Mfr # 13267
Key Features:
- Item: Wedge Set
- Construction: Steel
- Used On: 2JT
Mfr # 5P505
Key Features:
- Pipe Fitting Material: Malleable Iron
- Specific Fitting Shape: Reducing Tee
- Fitting Schedule/Class: Class 150
Mfr # 13266
Key Features:
- Item: Wedge Set
- Construction: Steel
- Used On: 1JT