Pumps & Assemblies
Our endless aisle includes pumps & assemblies and so much more!
Shop Pumps & Assemblies results
(Showing 1 - 15)
Relevance
Mfr # SD62
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Mfr # PD03P-APS-PAA
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Santoprene(R)
- Max. Flow: 10.6 gpm
Mfr # 555112
Key Features:
- HP: 1/10 hp
- Body Material: Nickel-Plated Brass
- Cord Length: 6 ft
Mfr # 505902
Key Features:
- HP: 1/6
- Switch Actuation: No Switch Included
- Body Material: Aluminum
Mfr # PES-70
Key Features:
- Item: Pond Pump
- HP: 1/250 hp
- Voltage: 115V
Mfr # PD03P-AES-DTT
Key Features:
- Housing Material - Pumps: Acetal
- Diaphragm Material - Pumps: PTFE
- Max. Flow: 10.6 gpm
Mfr # 4HA27
Key Features:
- Action Type: Piston
- Suction Tube Length: 34 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # 518200
Key Features:
- Item: Centrifugal Pump
- HP: 1/125 hp
- Voltage: 115V
Mfr # 6PY44
Key Features:
- Housing Material - Pumps: Aluminum
- Diaphragm Material - Pumps: Buna N
- Max. Flow: 49 gpm
Mfr # 506158
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Mfr # 331
Key Features:
- Item: Utility Pump
- Inlet: 3/4 in GHT
- Outlet: 3/4 in GHT
Mfr # PD01P-HPS-PAA-A
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Santoprene(R)
- Max. Flow: 5.3 gpm
Mfr # 110223-305
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/8 hp
Mfr # 581503
Key Features:
- Item: Magnetic Drive Pump
- HP: 1/12 hp
- Voltage: 115
Mfr # 554425
Key Features:
- Item: Condensate Removal Pump
- Condensate Pumps - Type: Condensate
- Voltage: 115