Pump Transfer
Our endless aisle includes a pump transfer and so much more!
Shop Pump Transfer results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Oil Pump Transfer System
- Ounces per Stroke: 2.37 fl oz/stroke
- Max. Output: 4 gpm
Key Features:
- Item: Air Operated Drum Pump
- Type: Air-Operated
- Air Motor Size (In.): 2
Key Features:
- Promotion Restriction: Not eligible for promotion
- Power Source: Cordless
- HP: 1/4 hp
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Key Features:
- Voltage: 12V DC
- Application: Farming; Construction
- HP: 1/4
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/6
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/3
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Key Features:
- Item: Oil Transfer Pump
- Type: Electric
- Manufacturers Warranty Length: 1 yr
Key Features:
- Item: Oil Pump Transfer System
- Min. Air Inlet Pressure: 50 psi
- Outlet Pressure Max. (PSI): 600 psi
Key Features:
- Item: Diesel Nozzle
- Inlet: 3/4 in NPT
- Max. Pressure: 50 psi
Key Features:
- Action Type: Lever
- Suction Tube Length: 20 in to 34 1/2 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Key Features:
- Item: Fuel Transfer Pump Repair Kit
- For Use With: FR112C, Mfr. No. FR112
- Includes: 3 Machined Carbon Vanes, 3 Vane Rivets, 3 Vane Springs, Inlet Flange Gasket, Inlet Screen, Pump Cover Gasket, Shaft Seal O-Ring, Shaft Seal Washer, Vacuum Breaker
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/6