Pump Start Relay
We make finding a pump start relay fast and simple every time!
Shop Pump Start Relay results
(Showing 1 - 15)
Relevance
Mfr # FP5172
Key Features:
- Item: Sprinkler,Pump,Centrifugal,HD,1.5HP
- Package Quantity: 1
Mfr # FP5182
Key Features:
- Item: Sprinkler Pump,Centrifugal,HD,2HP
- Package Quantity: 1
Mfr # 614432
Key Features:
- Item: Sprinkler Pump,Portable,SS,3/4 HP,115V
- Package Quantity: 1
Mfr # 614430
Key Features:
- Item: Sprinkler Pump,Portable,SS,1/2 HP,115V
- Package Quantity: 1
Mfr # SP20P1
Key Features:
- Features: Sealed Ball Bearings for Continuous Operation
- Impeller Material: Thermoplastic
- Impeller Type: Closed
Mfr # SP15P1
Key Features:
- Phase - Pumps: 1
- Voltage - Pumps: 115/230V AC
- Inlet (In.): 2
Mfr # 3YU60
Key Features:
- Item: Utility Pump
- Inlet: 1 in NPT
- Outlet: 1 in NPT
Mfr # 96110
Key Features:
- Package Quantity: 1
Mfr # 5RWG9
Key Features:
- GPM @ 20 PSI: 75
- Amps: 26.2/13.6 -13.1
- Best Efficiency GPM @ PSI: 42 @ 80 ft
Mfr # 5RWG7
Key Features:
- Motor Type: Capacitor-Start/Run
- Impeller Material: Stainless Steel
- HP - Pumps: 1 1/2 hp
Mfr # 5RWH2
Key Features:
- GPM @ 10 PSI: 79
- Stages: 2
- Seal Material: Buna-N, Carbon, Ceramic, Stainless Steel
Mfr # GT30
Key Features:
- Item: Sprinkler Pump
- Pressure Pump Type: Centrifugal Pump
- HP - Pumps: 3 hp