Pump Level Sensor
We make finding a pump level sensor fast and simple every time!
Shop Pump Level Sensor results
(Showing 1 - 15)
Relevance
Key Features:
- Voltage: 115/230VAC
- Electrical Connection (Pumps): Wire Leads
- Connection: Leads
Key Features:
- Voltage: 115VAC
- HP @ 1 Phase - 115V: 1/2
- Electrical Connection (Pumps): Piggyback
Key Features:
- Voltage: 125/250VAC
- Max. Pressure: 13 psi
- Item: Float Switch
Key Features:
- Voltage: 115VAC
- Float Switch Off Point: Adjustable
- Float Switch Cord Length: 18 ft.
Key Features:
- Item: Dual Float Switch
- Warranty: 1 yr
- For Use With Mfr. Model Number: PHCC2400, PS-C33
Key Features:
- Voltage: 115/230VAC
- Max. Pressure: 15 psi
- Connection: Stripped
Key Features:
- Item: Wide Angle Float Switch
- For Use With: 10E-CIA-RFS, 509925, 9S-SMPX-LG, 9SN-CIA-RF, Mfr. No. WCR-9SP
- Includes: and Screw, Bracket, Wide Angle Float
Key Features:
- HP: 1/6
- Switch Actuation: No Switch Included
- Body Material: Aluminum
Key Features:
- Item: Pond Pump,225 GPH
- Package Quantity: 1
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Key Features:
- Item: Centrifugal Pump
- HP: 1/40 hp
- Voltage: 115V
Key Features:
- Voltage: 125/250VAC
- Max. Pressure: 13 psi
- Float Material: Polypropylene
Key Features:
- Item: Pond Pump
- HP: 1/8 hp
- Voltage: 120V AC
Key Features:
- Item: Centrifugal Pump
- HP: 1/125 hp
- Voltage: 115V