Pump Float Switch
We make finding a pump float switch fast and simple every time!
Shop Pump Float Switch results
(Showing 1 - 14)
Relevance
Mfr # 15PMWPSWE
Key Features:
- Switch Type: SPDT
- Voltage: 120 to 230VAC
- Max. Pressure: 20 psi
Mfr # SA-3100-3
Key Features:
- Power Type: AC
- Connection: Piggyback
- Application: Light to Medium Amounts of Suspended Solids Such as Grey Water
Mfr # 10PMD2WP
Key Features:
- Switch Type: Mechanical
- Voltage: 230VAC
- Max. Pressure: 20 psi
Mfr # 20DFMMU1WP
Key Features:
- Voltage: 120v
- Float Switch Cord Length: 20 ft.
- Item: Double Float Master Pump Switch
Mfr # SA-2368-10
Key Features:
- Material of Construction: Rugged Polypropylene with PVC Jacketed Cable
- Description/Special Features: Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
- Connection: None -Wire Leads
Mfr # 1002230
Key Features:
- Item: Cable Weight for Float Switches
- Package Quantity: 1
Mfr # K001155
Key Features:
- Item: Pump Accessory Kit
- Float Length: 3 1/16 in
- Mounting Bracket Material: Stainless Steel
Mfr # 6PNV7
Key Features:
- Voltage: 115/230VAC
- Electrical Connection (Pumps): Wire Leads
- Connection: Leads
Mfr # Cable Weight
Key Features:
- Item: Cable Weight
- Material of Construction: PVC/Plastic
- For Use With: Accommodates SJOW, SJTW, 18/2, 18/3, 16/2, 16/3, 14/2, 14/3 Wire and Cable
Mfr # 15DFMMD1WP
Key Features:
- Voltage: 120v
- Item: Double Float Master Pump Switch
- Float Switch Cord Length: 15 ft.
Mfr # 1057650
Key Features:
- Voltage: 5/30VDC/125VAC
- Max. Pressure: 13 psi
- Float Switch Off Point: 15 Degrees Above Horizontal
Mfr # 30DFMMD2WOP
Key Features:
- Item: Double Float Master Pump Switch
- Float Switch Cord Length: 30 ft.
- Package Quantity: 1
Mfr # 6PNU4
Key Features:
- Voltage: 115VAC
- HP @ 1 Phase - 115V: 1/2
- Electrical Connection (Pumps): Piggyback